EATON ECN1628AAE-E3 | BJ3PBR

EATON ECN1628AAE-E3 Combo Starter, Non-Reversing, 110V/50 Hz-120V/60 Hz, 15A, 3-Phase

Item: BJ3PBR Model: ECN1628AAE-E3
In Stock

Get it by Tuesday, Jun 17

€6,532.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNEMA Combination Starter
Circuit Breaker Rating30A
Coil Voltage110/120V
Frequency50/60 Hz
Height24.98"
Length6.66"
Nema Enclosure RatingNEMA 12
Nema SizeNEMA Size 2
Phase3
Product NameEaton Freedom Nema Enclosed Control
TypeCombination Non reversing Starter AAA circuit Breaker
Warranty1 yr.
Width15 1/2"

Shipping Info:

Ship weight (kg) 19.8
Ship height (cm)63.45
Ship length (cm)16.92
Ship width (cm)39.37
Country of OriginUS

Product Variants

ProductModelCoil VoltageHeightNema SizePrice
EATON ECN1601AAA-E14 | BJ3NMC ECN1601AAA-E14110/120V11"NEMA Size 0€2,833.34
EATON ECN1601AAB | BJ3NMH ECN1601AAB110/120V11"NEMA Size 0€2,924.86
EATON ECN1601AAA-E3 | BJ3NML ECN1601AAA-E3110/120V10 1/5"NEMA Size 0€3,573.50
EATON ECN1601AAC-E3 | BJ3NMT ECN1601AAC-E3110/120V11"NEMA Size 0€3,728.70
EATON ECN1601AAB-E3 | BJ3NMU ECN1601AAB-E3110/120V11"NEMA Size 0€3,651.10
EATON ECN1601ABB | BJ3NMV ECN1601ABB110/120V27.06"NEMA Size 0€3,587.42
EATON ECN1601AAC | BJ3NMW ECN1601AAC110/120V11.1"NEMA Size 0€2,972.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON ECN1628AAE-E3 Combo Starter, Non-Reversing, 110V/50 Hz-120V/60 Hz, 15A, 3-Phase
€6,532.20 /unit