EATON ECN1621EAD-R63/D Fusible Combination Starter, 45A, 208V AC Coil Voltage | CJ2WWF

EATON ECN1621EAD-R63/D NEMA Combination Starter, Fusible Disconnect, 3 Poles, NEMA Size 2, 208 VAC

Item: CJ2WWF Model: ECN1621EAD-R63/DCross Ref: 40Z741
In Stock

Get it by Wednesday, Jun 11

€3,346.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNEMA Fusible Combination Starter
Auxiliary Contact Module Capacity4
Control TransformerNo
Control Transformer VoltageNot Applicable
Horsepower @ Single PhaseNot Rated
Horsepower @ Single Phase - 120v AcNot Rated
Horsepower @ Three Phase - 208v Ac10 hp
Horsepower @ Three Phase - 600v Ac25 hp
Hp @ 3 Phase - 240v15 hp
Hp @ 3 Phase - 480v25 hp
Includes Auxiliary ContactsYes
Includes Control TransformerNo
Max. Overload Relay Amps Setting45A
Minimum Overload Relay Current Setting9A
Mounting PostionHorizontal, Vertical
No. Of Auxillary Contacts1
No. Of Terminals3
Number Of Poles3
OperatorNo
Overall Depth31"
Overall Height11"
Overall Width12"
Overload Protection TypeElectronic
Phase3
Pilot LightNo
Resistance PropertiesImpact Resistant, Tamper Resistant
Short Circuit ProtectionFusible Disconnect
Terminal Connection TypeScrew Terminals
Thermal Unit CodeNot Applicable
Horsepower @ Single Phase - 240v AcNot Rated
Horsepower @ Three Phase - 240v Ac15 hp
Includes Pilot LightNo
Max Current (ac)45A
Mounting StyleThrough Panel
Operator TypeNo Operator
StandardsUL E1491
Starter StyleNEMA
Wire Termination TypeScrew

Shipping Info:

Ship weight (kg) 17.3475
Ship height (cm)27.94
Ship length (cm)78.74
Ship width (cm)30.48
Country of OriginUS

Product Variants

ProductModelShort Circuit ProtectionHp @ 3 Phase - 480vHp @ 3 Phase - 240vOverall HeightHeightControl TransformerControl Transformer VoltagePrice
EATON ECN1601BAB-R63/C | BJ3NPF ECN1601BAB-R63/C-------€1,554.65
EATON ECN1611AAB-R63/D | BJ3NTR ECN1611AAB-R63/DFusible Disconnect10 hp7 1/2 hp11.1"-NoNot Applicable€1,925.07
EATON ECN1611AAB-R63/C | BJ3NTU ECN1611AAB-R63/CCircuit Breaker10 hp7 1/2 hp11.1"-NoNot Applicable€1,760.82
EATON ECN1611AAC-R63/C | BJ3NUG ECN1611AAC-R63/C-------€1,925.08
EATON ECN1611AAC-R63/D | BJ3NUK ECN1611AAC-R63/DCircuit Breaker10 hp7 1/2 hp11.1"11.1"NoNot Applicable€1,760.84
EATON ECN1621AAD-R63/D | BJ3NZD ECN1621AAD-R63/DFusible Disconnect25 hp15 hp11.1"-NoNot Applicable€2,640.65
EATON ECN1621AAE-R63/D | BJ3NZM ECN1621AAE-R63/DCircuit Breaker25 hp15 hp11.1"11.1"NoNot Applicable€2,415.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON ECN1621EAD-R63/D NEMA Combination Starter, Fusible Disconnect, 3 Poles, NEMA Size 2, 208 VAC
€3,346.29 /unit