EATON ECN1611AKB-A23C30S29 | BJ3NVE

EATON ECN1611AKB-A23C30S29 Combo Starter, Non-Reversing, 110V/50 Hz-120V/60 Hz, 3-Phase, 7A

Item: BJ3NVE Model: ECN1611AKB-A23C30S29
In Stock

Get it by Tuesday, Jun 17

€7,043.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNEMA Combination Starter
AccessoriesWith Separate Control Wiring And (2) 250V Fuses In Holder
Actuator TypeFOR/OFF/REV Sel. switch w/2 red/1 green pilot lite
Auxiliary ContactsTop Mounted
Circuit Breaker Rating3A
Coil Voltage110/120V
Contact Configuration2NO, 2NC
Frequency50/60 Hz
Height11"
Length31"
Nema Enclosure RatingNEMA 1
Nema SizeNEMA Size 1
Phase1
Product NameEaton Freedom Nema Enclosed Control
TypeCombination Non reversing Starter AAA circuit Breaker
Warranty1 yr.
Width12"

Shipping Info:

Ship weight (kg) 18.45
Ship height (cm)27.94
Ship length (cm)78.74
Ship width (cm)30.48
Country of OriginUS

Product Variants

ProductModelCoil VoltageHeightNema SizePrice
EATON ECN1601AAA-E14 | BJ3NMC ECN1601AAA-E14110/120V11"NEMA Size 0€2,833.34
EATON ECN1601AAB | BJ3NMH ECN1601AAB110/120V11"NEMA Size 0€2,924.86
EATON ECN1601AAA-E3 | BJ3NML ECN1601AAA-E3110/120V10 1/5"NEMA Size 0€3,573.50
EATON ECN1601AAC-E3 | BJ3NMT ECN1601AAC-E3110/120V11"NEMA Size 0€3,728.70
EATON ECN1601AAB-E3 | BJ3NMU ECN1601AAB-E3110/120V11"NEMA Size 0€3,651.10
EATON ECN1601ABB | BJ3NMV ECN1601ABB110/120V27.06"NEMA Size 0€3,587.42
EATON ECN1601AAC | BJ3NMW ECN1601AAC110/120V11.1"NEMA Size 0€2,972.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON ECN1611AKB-A23C30S29 Combo Starter, Non-Reversing, 110V/50 Hz-120V/60 Hz, 3-Phase, 7A
€7,043.53 /unit