EATON ECN0611ABA | BJ3MYX

EATON ECN0611ABA Non-Combination Reversing Starter, 110V/50 Hz -120V/60 Hz, Nema 1, Start/Stop Pushbuttons

Item: BJ3MYX Model: ECN0611ABA
In Stock

Get it by Tuesday, Jun 10

€3,434.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotor Starter
Actuator TypeSTART/STOP pushbuttons
Coil Voltage110/120V
Frequency50/60 Hz
Height27.06"
Length6.66"
Nema Enclosure RatingNEMA 1
Nema SizeNEMA Size 1
Phase3
Product NameEaton Freedom NEMA motor control starter
TypeNon-combination Reversing Starter
Warranty1 yr.
Width10 1/2"

Shipping Info:

Ship weight (kg) 17.1
Ship height (cm)68.73
Ship length (cm)16.92
Ship width (cm)26.67
Country of OriginUS

Product Variants

ProductModelHeightPhasePrice
EATON ECN0601AAA | BJ3MXK ECN0601AAA12 3/5"3-
RFQ
EATON ECN0601CAA-C3 | BJ3MXW ECN0601CAA-C327.06"3€3,756.56
EATON ECN0601CAA-C1 | BJ3MXY ECN0601CAA-C18.3"3€3,187.50
EATON ECN0602AAA | BJ3MXZ ECN0602AAA7"-€2,847.26
EATON ECN0601CEA-C1 | BJ3MYB ECN0601CEA-C19"3€3,822.21
EATON ECN0608CAA | BJ3MYC ECN0608CAA28.98"3€2,910.94
EATON ECN0611BAA | BJ3MYD ECN0611BAA12 3/5"3€2,759.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON ECN0611ABA Non-Combination Reversing Starter, 110V/50 Hz -120V/60 Hz, Nema 1, Start/Stop Pushbuttons
€3,434.23 /unit