Flat Shipping

Flat Shipping at €24.99 + VAT

VELVAC 590161 Cord 180 Inch Length Coiled ABS | AH4WQF 35NL53

VELVAC 590161 Cord 180 Inch Length Coiled ABS

Item: AH4WQF Model: 590161Cross Ref: 35NL53
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€198.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCord
FinishZinc Plated
MaterialCopper
Voltage12V
Contact MaterialBrass
IncludesSpring Guard
Insulation MaterialPlastic
StandardsSAE J-2394
Wire Length15 ft.

Shipping Info:

Ship weight (kg) 3.3435
Ship height (cm)9.14
Ship length (cm)55.88
Ship width (cm)22.86
Country of OriginUS

Product Variants

ProductModelVoltageMaterialFinishPrice
VELVAC 590157 Cord 180 Inch Length Coiled Copper | AH4WQE 35NL52 59015712VCopperZinc Plated€105.61
VELVAC 590163 Cord 180 Inch Length Coiled 40 inch Lead | AH4WQG 35NL54 59016312VCopperZinc Plated€180.48
VELVAC 590160 Cord 144 Inch Length for ABS Systems | AH4WQH 35NL55 59016012VCopperZinc Plated€138.72
VELVAC 590165 Cord 144 Inch Length 12V Copper | AH4WQJ 35NL56 59016512VCopperZinc Plated€112.39
VELVAC 590166 Cord 180 Inch Length for ABS Systems | AH4WQK 35NL57 59016612VCopperZinc Plated€127.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VELVAC 590161 Cord 180 Inch Length Coiled ABS
€198.00 /unit