Flat Shipping

Flat Shipping at €24.99 + VAT

EATON ECN0522AAA-R63/D | BJ3LYY

EATON ECN0522AAA-R63/D NEMA Magnetic Motor Starter, Non-Reversing, 3 Poles, NEMA Size 2, 45 A, 120 VAC Coil

Item: BJ3LYY Model: ECN0522AAA-R63/DCross Ref: 6VLT1
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2,202.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMagnetic Motor Starter
Auxiliary Contacts Included1NO/1NC
Coil Voltage110/120V AC
Frequency50/60 Hz
Horsepower @ Single Phase - 120v Ac3 hp
Horsepower @ Single Phase - 240v Ac7 1/2 hp
Horsepower @ Three Phase - 208v Ac10 hp
Horsepower @ Three Phase - 240v Ac15 hp
Horsepower @ Three Phase - 480v Ac25 hp
Horsepower @ Three Phase - 600v Ac25 hp
Includes Auxiliary ContactsYes
Max Current (ac)45A
Maximum Overload Relay Current Setting45A
Maximum Voltage Rating600V AC
Minimum Overload Relay Current Setting9A
Mounting StyleSurface
Nema Enclosure Rating3R
Nema Size2
Nominal Coil Voltage @ 60hz120V AC
Number Of Poles3
Overall Depth15.1"
Overall Height9.7"
Overall Width12"
Overload Protection TypeElectronic
PhaseThree
Reversing CapabilityNon-Reversing
SeriesFreedom Series
StandardsUL E1491
Starter StyleNEMA
Thermal Units RequiredNone (Not Applicable to Electronic Overloads)
Trip Class10A/10/20/30

Shipping Info:

Ship weight (kg) 9.6075
Ship height (cm)24.64
Ship length (cm)38.35
Ship width (cm)30.48
Country of OriginUS

Product Variants

ProductModelHp @ 3 Phase - 208vHp @ 3 Phase - 575vHp @ 3 Phase - 240vHp @ 3 Phase - 480vHp @ 1 Phase - 120vNumber Of PolesHeightDepthPrice
EATON ECN0502AAA-R63/B | BJ3LEL ECN0502AAA-R63/B3 hp5 hp3 hp5 hp1 hp313.31"6.7"€898.18
EATON ECN0502CAA-R63/B | BJ3LEN ECN0502CAA-R63/B--------€898.18
EATON ECN0502CAA-R63/C | BJ3LEP ECN0502CAA-R63/C--------€1,014.24
EATON ECN0502BAA-R63/B | BJ3LEQ ECN0502BAA-R63/B3 hp5 hp3 hp5 hp1 hp313.31"6.7"€898.18
EATON ECN0502EAA-R63/B | BJ3LER ECN0502EAA-R63/B--------€898.18
EATON ECN0502BAA-R63/C | BJ3LET ECN0502BAA-R63/C--------€1,014.24
EATON ECN0502AAA-R63/C | BJ3LEU ECN0502AAA-R63/C--------€1,014.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON ECN0522AAA-R63/D NEMA Magnetic Motor Starter, Non-Reversing, 3 Poles, NEMA Size 2, 45 A, 120 VAC Coil
€2,202.40 /unit