EATON ECN0502AAA-R63/B | BJ3LEL

EATON ECN0502AAA-R63/B Magnetic Motor Starter, 1 to 5A, 120V AC, 3 HP At 3 Phase

Item: BJ3LEL Model: ECN0502AAA-R63/BCross Ref: 6VLG6
In Stock

Get it by Tuesday, Jun 17

€1,055.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMagnetic Motor Starter
ActionNonreversing
Auxiliary Contact Module Capacity4
Depth6.7"
FeaturesSolid State Overload Relay
Height13.31"
Horsepower @ Single Phase - 120v Ac1 hp
Horsepower @ Single Phase - 240v Ac2 hp
Horsepower @ Three Phase - 208v Ac3 hp
Horsepower @ Three Phase - 600v Ac5 hp
Hp @ 1 Phase - 120v1 hp
Hp @ 3 Phase - 208v3 hp
Hp @ 3 Phase - 240v3 hp
Hp @ 3 Phase - 480v5 hp
Hp @ 3 Phase - 575v5 hp
IncludesSolid State Overload Relay
Includes Auxiliary ContactsYes
Max. Overload Relay Amps Setting5A
Minimum Overload Relay Current Setting1A
Mounting StyleSurface
Number Of Auxillary Contacts2
Number Of Poles3
Overall Depth26 1/2"
Overall Height11"
Overall Width14 1/5"
Overload Protection TypeElectronic
Phase3
Thermal Unit CodeNot Applicable
Width9 21/25"
Auxiliary Contacts Included1NO/1NC
Coil Voltage110/120V AC
Frequency50/60 Hz
Horsepower @ Three Phase - 240v Ac3 hp
Horsepower @ Three Phase - 480v Ac5 hp
Max Current (ac)18A
Maximum Overload Relay Current Setting5A
Maximum Voltage Rating600V AC
Nema Enclosure Rating3R
Nema Size0
Nominal Coil Voltage @ 60hz120V AC
Reversing CapabilityNon-Reversing
SeriesFreedom Series
StandardsUL E1491
Starter StyleNEMA
Thermal Units RequiredNone (Not Applicable to Electronic Overloads)
Trip Class10A/10/20/30

Shipping Info:

Ship weight (kg) 7.236
Ship height (cm)27.94
Ship length (cm)67.31
Ship width (cm)36.07
Country of OriginUS

Product Variants

ProductModelHp @ 3 Phase - 208vHp @ 3 Phase - 575vHp @ 3 Phase - 240vHp @ 3 Phase - 480vHp @ 1 Phase - 120vNumber Of PolesHeightDepthPrice
EATON ECN0502CAA-R63/B | BJ3LEN ECN0502CAA-R63/B--------€898.18
EATON ECN0502CAA-R63/C | BJ3LEP ECN0502CAA-R63/C--------€1,014.24
EATON ECN0502BAA-R63/B | BJ3LEQ ECN0502BAA-R63/B3 hp5 hp3 hp5 hp1 hp313.31"6.7"€898.18
EATON ECN0502EAA-R63/B | BJ3LER ECN0502EAA-R63/B--------€898.18
EATON ECN0502BAA-R63/C | BJ3LET ECN0502BAA-R63/C--------€1,014.24
EATON ECN0502AAA-R63/C | BJ3LEU ECN0502AAA-R63/C--------€1,014.24
EATON ECN0502EAA-R63/C | BJ3LFB ECN0502EAA-R63/C--------€1,014.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON ECN0502AAA-R63/B Magnetic Motor Starter, 1 to 5A, 120V AC, 3 HP At 3 Phase
€1,055.76 /unit