EATON ECN0518ABA | BJ3LWM

EATON ECN0518ABA Non-Reversing Motor Control Starter, 110V/50-120V/60 Hz, Nema 12, Nema Size 1

Item: BJ3LWM Model: ECN0518ABA
In Stock

Get it by Tuesday, Jun 17

€2,246.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotor Starter
Actuator TypeSTART/STOP pushbuttons
Coil Voltage110/120V
Frequency50/60 Hz
Height28.98"
Length6.66"
Nema Enclosure RatingNEMA 12
Nema SizeNEMA Size 1
Product NameEaton Freedom NEMA motor control starter
TypeNon-combination Non-reversing Starter
Warranty1 yr.
Width10 1/2"

Shipping Info:

Ship weight (kg) 17.1
Ship height (cm)73.61
Ship length (cm)16.92
Ship width (cm)26.67
Country of OriginUS

Product Variants

ProductModelPhaseHeightPrice
EATON ECN0501ABA | BJ3KLJ ECN0501ABA-7.15"€1,474.37
EATON ECN0501AAA-E3 | BJ3KLL ECN0501AAA-E3-9 1/2"€1,876.29
EATON ECN0501AAA-A29 | BJ3KLM ECN0501AAA-A29-7"€1,778.79
EATON ECN0501AAA-A27 | BJ3KLW ECN0501AAA-A27-7"€1,376.87
EATON ECN0501ACA | BJ3KLX ECN0501ACA-7.15"€2,073.28
EATON ECN0501AAA | BJ3KLZ ECN0501AAA-7 2/5"€879.46
EATON ECN0501ADA | BJ3KMA ECN0501ADA37.15"€1,733.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON ECN0518ABA Non-Reversing Motor Control Starter, 110V/50-120V/60 Hz, Nema 12, Nema Size 1
€2,246.37 /unit