Flat Shipping

Flat Shipping at €24.99 + VAT

TRITON 3-220GRN Stacking/Hanging/Interlocking Bins, 7 3/8 Inch Size Lg, 7 3/8 Inch Size X 3 In, Green | CT7QKR

TRITON 3-220GRN Stacking/Hanging/Interlocking Bins, 7 3/8 Inch Length, 7 3/8 Inch Size X 3 In, Green

Item: CT7QKR Model: 3-220GRNCross Ref: 788W85
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€159.38 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBin
ColorGreen
Includes DividerNo
Label HoldersYes
Load Capacity12 lbs.
MaterialPlastic
NestableYes
Number Of Dividers0 , 1
Overall Height3"
Overall Length7 3/8"
Overall Width7 3/8"
Includes DividersNo
Number Of Divider Slots1

Shipping Info:

Ship weight (kg) 2.8665
Country of OriginCN

Product Variants

ProductModelOverall LengthOverall WidthColorNumber Of DividersOverall HeightLabel HoldersLoad CapacityMaterialPkg. Qty.Price
TRITON 3-210BK Stacking/Hanging/Interlocking Bins, 5 3/8 Inch Size Lg, 4 1/8 Inch Size X 3 In, Black | CT7PZN 3-210BK5 3/8"4 1/8"Black-3"Yes12 lbs.Plastic24€104.12
TRITON 3-210GRN Stacking/Hanging/Interlocking Bins, 5 3/8 Inch Size Lg, 4 1/8 Inch Size X 3 In, Green | CT7PZP 3-210GRN5 3/8"4 1/8"Green-3"Yes12 lbs.Plastic24€104.12
TRITON 3-220BK Stacking/Hanging/Interlocking Bins, 7 3/8 Inch Size Lg, 7 3/8 Inch Size X 3 In, Black | CT7QKP 3-220BK7 3/8"7 3/8"Black-3"Yes12 lbs.Plastic24€145.49
TRITON 3-220GR Stacking/Hanging/Interlocking Bins, 7 3/8 Inch Size Lg, 7 3/8 Inch Size X 3 In, Gray | CT7QKQ 3-220GR7 3/8"7 3/8"Gray-3"Yes12 lbs.Plastic24€145.49
TRITON 3-210GR Stacking/Hanging/Interlocking Bins, 5 3/8 Inch Size Lg, 4 1/8 Inch Size X 3 In, Gray | CT7QKT 3-210GR5 3/8"4 1/8"Gray-3"Yes12 lbs.Plastic24€104.12
TRITON 3-210R Bin, Red, 5-3/8 Inch x 4-1/8 Inch x 3 Inch, 24 pcs | CU7BHL 3-210R--------1€85.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRITON 3-220GRN Stacking/Hanging/Interlocking Bins, 7 3/8 Inch Length, 7 3/8 Inch Size X 3 In, Green
€159.38 /pack