Flat Shipping

Flat Shipping at €24.99 + VAT

EATON ECN0514TAA-R63/C Magnetic Motor Starter, 4 to 20A, 24V AC, 7 1/2 HP At 3 Phase | CJ2XFK

EATON ECN0514TAA-R63/C NEMA Magnetic Motor Starter, Non-Reversing, 3 Poles, NEMA Size 1, 27 A, 24 VAC Coil

Item: CJ2XFK Model: ECN0514TAA-R63/CCross Ref: 6VLP4
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemMagnetic Motor Starter
Auxiliary Contacts Included1NO/1NC
Coil Voltage24V AC
Frequency60 Hz
Horsepower @ Single Phase - 120v Ac2 hp
Horsepower @ Single Phase - 240v Ac3 hp
Horsepower @ Three Phase - 208v Ac7 1/2 hp
Horsepower @ Three Phase - 240v Ac7 1/2 hp
Horsepower @ Three Phase - 480v Ac10 hp
Horsepower @ Three Phase - 600v Ac10 hp
Includes Auxiliary ContactsYes
Ip RatingIP20
Max Current (ac)27A
Maximum Overload Relay Current Setting20A
Maximum Voltage Rating600V AC
Minimum Overload Relay Current Setting4A
Mounting PostionHorizontal, Vertical
Mounting StyleSurface
Nema Enclosure Rating4X
Nema Size1
Nominal Coil Voltage @ 60hz24V AC
Number Of Poles3
Overall Depth6.7"
Overall Height13.31"
Overall Width9.84"
Overload Protection TypeElectronic
PhaseThree
Resistance PropertiesImpact Resistant, Temperature Resistant
Reversing CapabilityNon-Reversing
SeriesFreedom Series
StandardsBS, CSA, CUL LISTED, IEC, IEC 947 TYPE 2, OSHPD (OSP-0015-10), UL LISTED, VDE
Starter StyleNEMA
Status IndicatorLED Indicator
Thermal Units RequiredNone (Not Applicable to Electronic Overloads)
Trip Class10A/10/20/30

Shipping Info:

Ship weight (kg) 8.694
Ship height (cm)33.81
Ship length (cm)17.02
Ship width (cm)24.99
Country of OriginUS

Product Variants

ProductModelAmps AcOverload Relay Amp SettingHeightHp @ 3 Phase - 208vHp @ 3 Phase - 575vHp @ 3 Phase - 240vHp @ 3 Phase - 480vDepthPrice
EATON ECN0504AAA-R63/B | BJ3LEX ECN0504AAA-R63/B18A1-5A13.31"3 hp5 hp3 hp5 hp6.7"€1,387.17
EATON ECN0504AAA-R63/C | BJ3LFD ECN0504AAA-R63/C18A4-20A13.31"3 hp5 hp3 hp5 hp6.7"€1,294.61
EATON ECN0504BAA-R63/B | BJ3LFF ECN0504BAA-R63/B18A1-5A13.31"3 hp5 hp3 hp5 hp6.7"€1,387.17
EATON ECN0504CAA-R63/B | BJ3LFG ECN0504CAA-R63/B--------€1,387.17
EATON ECN0504BAA-R63/C | BJ3LFJ ECN0504BAA-R63/C--13.31"3 hp5 hp3 hp5 hp6.7"€1,294.61
EATON ECN0504CAA-R63/C | BJ3LFK ECN0504CAA-R63/C--13.31"3 hp5 hp3 hp5 hp6.7"€1,294.61
EATON ECN0504EAA-R63/C | BJ3LFQ ECN0504EAA-R63/C18A4-20A13.31"3 hp5 hp3 hp5 hp6.7"€1,294.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON ECN0514TAA-R63/C NEMA Magnetic Motor Starter, Non-Reversing, 3 Poles, NEMA Size 1, 27 A, 24 VAC Coil