Flat Shipping

Flat Shipping at €24.99 + VAT

EATON ECN0504AAA-R63/C | BJ3LFD

EATON ECN0504AAA-R63/C NEMA Magnetic Motor Starter, Non-Reversing, 3 Poles, NEMA Size 0, 18 A, 120 VAC Coil

Item: BJ3LFD Model: ECN0504AAA-R63/CCross Ref: 6VLJ7
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,570.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMagnetic Motor Starter
Action TypeNon Reversing
Amps Ac18A
Coil Voltage120V AC
Depth6.7"
Height13.31"
Hp @ 1 Phase - 120v1 hp
Hp @ 1 Phase - 230v2 hp
Hp @ 3 Phase - 208v3 hp
Hp @ 3 Phase - 240v3 hp
Hp @ 3 Phase - 480v5 hp
Hp @ 3 Phase - 575v5 hp
Number Of Poles3
Overload Relay Amp Setting4-20A
Starter TypeNEMA
Width9 21/25"
Auxiliary Contacts Included1NO/1NC
Frequency50/60 Hz
Horsepower @ Single Phase - 120v Ac1 hp
Horsepower @ Single Phase - 240v Ac2 hp
Horsepower @ Three Phase - 208v Ac3 hp
Horsepower @ Three Phase - 240v Ac3 hp
Horsepower @ Three Phase - 480v Ac5 hp
Horsepower @ Three Phase - 600v Ac5 hp
Includes Auxiliary ContactsYes
Max Current (ac)18A
Maximum Overload Relay Current Setting20A
Maximum Voltage Rating600V AC
Minimum Overload Relay Current Setting4A
Mounting StyleSurface
Nema Enclosure Rating4X
Nema Size0
Nominal Coil Voltage @ 60hz120V AC
Overall Depth15.1"
Overall Height9.7"
Overall Width11 1/2"
Overload Protection TypeElectronic
PhaseThree
Reversing CapabilityNon-Reversing
SeriesFreedom Series
StandardsUL E1491
Starter StyleNEMA
Thermal Units RequiredNone (Not Applicable to Electronic Overloads)
Trip Class10A/10/20/30

Shipping Info:

Ship weight (kg) 7.605
Ship height (cm)24.64
Ship length (cm)38.35
Ship width (cm)29.21
Country of OriginUS

Product Variants

ProductModelAmps AcOverload Relay Amp SettingHeightHp @ 3 Phase - 208vHp @ 3 Phase - 575vHp @ 3 Phase - 240vHp @ 3 Phase - 480vDepthPrice
EATON ECN0504AAA-R63/B | BJ3LEX ECN0504AAA-R63/B18A1-5A13.31"3 hp5 hp3 hp5 hp6.7"€1,387.17
EATON ECN0504BAA-R63/B | BJ3LFF ECN0504BAA-R63/B18A1-5A13.31"3 hp5 hp3 hp5 hp6.7"€1,387.17
EATON ECN0504CAA-R63/B | BJ3LFG ECN0504CAA-R63/B--------€1,387.17
EATON ECN0504BAA-R63/C | BJ3LFJ ECN0504BAA-R63/C--13.31"3 hp5 hp3 hp5 hp6.7"€1,294.61
EATON ECN0504CAA-R63/C | BJ3LFK ECN0504CAA-R63/C--13.31"3 hp5 hp3 hp5 hp6.7"€1,294.61
EATON ECN0504EAA-R63/C | BJ3LFQ ECN0504EAA-R63/C18A4-20A13.31"3 hp5 hp3 hp5 hp6.7"€1,294.61
EATON ECN0504EAA-R63/B | BJ3LFV ECN0504EAA-R63/B18A1-5A13.31"3 hp5 hp3 hp5 hp6.7"€1,387.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON ECN0504AAA-R63/C NEMA Magnetic Motor Starter, Non-Reversing, 3 Poles, NEMA Size 0, 18 A, 120 VAC Coil
€1,570.00 /unit