EATON ECN0511CAA-C3 | BJ3LLM

EATON ECN0511CAA-C3 Non-Reversing Motor Control Starter, 440V/50 Hz -460V/60 Hz, Nema 1

Item: BJ3LLM Model: ECN0511CAA-C3
In Stock

Get it by Tuesday, Jun 17

€2,753.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotor Starter
Coil Voltage440/460V
Frequency Rating50/60 Hz
Height9"
Length16"
Nema Enclosure RatingNEMA 1
Nema SizeNEMA Size 1
Product NameEaton Freedom NEMA motor control starter
System Voltage120V/60 Hz, 110V/50 Hz Secondary With (2) Primary And (1) Secondary Fuse Control Power Transformer
TypeNon-Combination Non-Reversing Starter
Warranty1 yr.
Width15"

Shipping Info:

Ship weight (kg) 4.95
Ship height (cm)22.86
Ship length (cm)40.64
Ship width (cm)38.1
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON ECN0501AAA-H5/D8 | BJ3KLU ECN0501AAA-H5/D8ECN0501AAA-H5/D8€1,414.67
RFQ
EATON ECN0501ACA-R63/C | BJ3KLV ECN0501ACA-R63/CECN0501ACA-R63/C€2,204.59
RFQ
EATON ECN0501ABA-R63/C | BJ3KLY ECN0501ABA-R63/CECN0501ABA-R63/C€1,858.39
RFQ
EATON ECN0501ACA-R63/B | BJ3KMB ECN0501ACA-R63/BECN0501ACA-R63/B€2,204.59
RFQ
EATON ECN0501ADA-R63/B | BJ3KMC ECN0501ADA-R63/BECN0501ADA-R63/B€2,745.78
RFQ
EATON ECN0501ABA-R63/B | BJ3KMD ECN0501ABA-R63/BECN0501ABA-R63/B€1,858.39
RFQ
EATON ECN0501ADA-R63/C | BJ3KME ECN0501ADA-R63/CECN0501ADA-R63/C€2,745.78
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON ECN0511CAA-C3 Non-Reversing Motor Control Starter, 440V/50 Hz -460V/60 Hz, Nema 1
€2,753.74 /unit