EATON ECN0501THA | BJ3LBT

EATON ECN0501THA Non-Reversing Motor Control Starter, 24V/60Hz, Nema 1, Size 0, Hand/Off/Auto sel. Switch

Item: BJ3LBT Model: ECN0501THA
In Stock

Get it by Tuesday, Jun 10

€1,474.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotor Starter
Actuator TypeHAND/OFF/AUTO selector switch
Coil Voltage24V
Disconnect Fuse Clip TypeNone
Frequency60 Hz
Height7.15"
Length10 19/25"
Nema Enclosure RatingNEMA 1
Product NameEaton Freedom NEMA motor control starter
TypeNon-combination Non-reversing Starter
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width6.06"

Shipping Info:

Ship weight (kg) 5.85
Ship height (cm)18.16
Ship length (cm)27.33
Ship width (cm)15.39
Country of OriginUS

Product Variants

ProductModelPhaseHeightPrice
EATON ECN0501ABA | BJ3KLJ ECN0501ABA-7.15"€1,474.37
EATON ECN0501AAA-E3 | BJ3KLL ECN0501AAA-E3-9 1/2"€1,876.29
EATON ECN0501AAA-A29 | BJ3KLM ECN0501AAA-A29-7"€1,778.79
EATON ECN0501AAA-A27 | BJ3KLW ECN0501AAA-A27-7"€1,376.87
EATON ECN0501ACA | BJ3KLX ECN0501ACA-7.15"€2,073.28
EATON ECN0501AAA | BJ3KLZ ECN0501AAA-7 2/5"€879.46
EATON ECN0501ADA | BJ3KMA ECN0501ADA37.15"€1,733.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON ECN0501THA Non-Reversing Motor Control Starter, 24V/60Hz, Nema 1, Size 0, Hand/Off/Auto sel. Switch
€1,474.37 /unit