EATON ECL04C4B8A | BJ3KCH

EATON ECL04C4B8A Magnetically Held Lighting Contactor, 30A, NEMA 4X, 220-240V/50-60 Hz, 8P, 45 mm Frame

Item: BJ3KCH Model: ECL04C4B8A
In Stock

Get it by Tuesday, Jun 17

€4,176.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLighting Contactor
Amperage Rating30A
Coil Voltage220-240V AC
Contact Rating30A
Enclosure MaterialStainless Steel
Frame Size45 mm
Frequency50/60 Hz
Height15 14/25"
Length17.81"
Nema Enclosure RatingNema 4X
NotesWhen Using Three-Position Selector Switch, MOD C20 Must Also Be Used (ECL04, ECL13, ECL15). Ampere Rating Is Based On A Maximum Load Voltage Of 480V For Tungsten Lamp Applications And 600V For Ballast Or Mercury Vapor Type Applications
OperationMechanically Held, Magnetically Latched
SeriesA202
TypeNon-combination Mechanically Held And Magnetically Latched
Warranty1 yr.
Width11"

Shipping Info:

Ship weight (kg) 11.7
Ship height (cm)39.52
Ship length (cm)45.24
Ship width (cm)27.94
Country of OriginUS

Product Variants

ProductModelNumber Of PolesHeightPrice
EATON ECL04C1A2A-C20 | BJ3JXZ ECL04C1A2A-C20-12 3/5"€2,331.93
EATON ECL04C1A2A-C20S3 | BJ3JYB ECL04C1A2A-C20S3-12 3/5"€2,950.73
EATON ECL04C1A2A | BJ3JYE ECL04C1A2A-12 3/5"€1,352.99
EATON ECL04C1A3A | BJ3JYH ECL04C1A3A-12 3/5"€1,446.51
EATON ECL04C1A3A-C20S3 | BJ3JYK ECL04C1A3A-C20S3-12 3/5"€3,044.25
EATON ECL04C1A4A | BJ3JYL ECL04C1A4A-12 3/5"€1,538.04
EATON ECL04C1A4A-C20 | BJ3JYP ECL04C1A4A-C20-12 3/5"€2,513.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON ECL04C4B8A Magnetically Held Lighting Contactor, 30A, NEMA 4X, 220-240V/50-60 Hz, 8P, 45 mm Frame
€4,176.37 /unit