Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

NORTH BY HONEYWELL 7701N95L Half Mask Respirator Kit, Silicone, L Mask Size | CJ2JUN

NORTH BY HONEYWELL 7701N95L Half Mask Respirator Kit, Silicone, L Mask Size

Item: CJ2JUN Model: 7701N95LCross Ref: 4T872
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€68.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHalf Mask Respirator Kit
Cartridges IncludedYes
ColorBlack
Configured ForCartridges, Filters
Disposable/ ReusableReusable
Facepiece MaterialSilicone
Head Harness MaterialElastic, Polyethylene, Polypropylene
Includes(2) N95 Filter, (2) Organic Vapor (OV) Cartridge
Mask Headstrap TypeStandard
Mask SizeL
Niosh RatingN95, Organic Vapor (OV)
Number Of Cartridges Included2
Respirator Connection TypeThreaded
Series7700 Series
StandardsNIOSH

Shipping Info:

Ship weight (kg) 0.45

Product Variants

ProductModelMPNPrice
NORTH BY HONEYWELL 7781P100S Half Mask Respirator Kit, Organic Vapor, P100 Combo Cartridge | CJ2JUB 7781P100S7781P100S€71.18
NORTH BY HONEYWELL 5501N95M Half Mask Respirator Kit, Elastomer, M Mask Size | CJ2JUC 5501N95M5501N95M€74.44
NORTH BY HONEYWELL 5501N95L Half Mask Respirator Kit, Elastomer, L Mask Size | CJ2JUD 5501N95L5501N95L€74.07
NORTH BY HONEYWELL 7701N95M Half Mask Respirator Kit, Silicone, M Mask Size | CJ2JUE 7701N95M7701N95M€52.45
NORTH BY HONEYWELL 5501N95S Half Mask Respirator Kit, Elastomer, S Mask Size | CJ2JUF 5501N95S5501N95S€56.71
NORTH BY HONEYWELL 7701M Half Mask Respirator Kit, Organic Vapor Cartridge, Silicone | CJ2JUH 7701M7701M€85.98
NORTH BY HONEYWELL 7701L Half Mask Respirator Kit, Organic Vapor Cartridge, Silicone | CJ2JUJ 7701L7701L€85.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTH BY HONEYWELL 7701N95L Half Mask Respirator Kit, Silicone, L Mask Size
€68.34 /unit