EATON ECL04C1C6A | BJ3KAB

EATON ECL04C1C6A Magnetically Held Lighting Contactor, 30A, NEMA 1, 440-480V/50-60 Hz, 6P, 45 mm Frame

Item: BJ3KAB Model: ECL04C1C6A
In Stock

Get it by Tuesday, Jun 17

€2,863.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLighting Contactor
Amperage Rating30A
Coil Voltage440-480V AC
Contact Rating30A
Enclosure MaterialSteel
Frame Size45 mm
Frequency50-60 Hz
Height15 7/8"
Length14 5/8"
Nema Enclosure RatingNEMA 1
NotesWhen Using Three-Position Selector Switch, MOD C20 Must Also Be Used (ECL04, ECL13, ECL15). Ampere Rating Is Based On A Maximum Load Voltage Of 480V For Tungsten Lamp Applications And 600V For Ballast Or Mercury Vapor Type Applications
OperationMechanically Held, Magnetically Latched
SeriesA202
TypeNon-combination Mechanically Held And Magnetically Latched
Warranty1 yr.
Width8 3/8"

Shipping Info:

Ship weight (kg) 6.975
Ship height (cm)40.32
Ship length (cm)37.15
Ship width (cm)21.27
Country of OriginUS

Product Variants

ProductModelHeightPrice
EATON ECL04C1A2A-S3 | BJ3JYN ECL04C1A2A-S3-€1,969.80
RFQ
EATON ECL04C1A6A-C20 | BJ3JYX ECL04C1A6A-C2014.39"€3,814.25
EATON ECL04C1A4A-A29 | BJ3JZA ECL04C1A4A-A2913.21"€2,230.45
EATON ECL04C1A6A-C30 | BJ3JZB ECL04C1A6A-C3014.39"€3,513.81
EATON ECL04C1AAA-S3 | BJ3JZQ ECL04C1AAA-S3-€4,027.16
RFQ
EATON ECL04C1B2A | BJ3JZY ECL04C1B2A14 3/4"€1,345.03
EATON ECL04C1C3A | BJ3KAD ECL04C1C3A14 3/4"€1,432.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON ECL04C1C6A Magnetically Held Lighting Contactor, 30A, NEMA 1, 440-480V/50-60 Hz, 6P, 45 mm Frame
€2,863.18 /unit