EATON ECL04C1A6A-C20 | BJ3JYX

EATON ECL04C1A6A-C20 Magnetically Held Lighting Contactor, 30A, NEMA 1, 120V/60 Hz Coil, 6P

Item: BJ3JYX Model: ECL04C1A6A-C20
In Stock

Get it by Tuesday, Jun 17

€3,814.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLighting Contactor
Amperage Rating30A
Coil Voltage110-120V AC
Contact Rating30A
Enclosure MaterialSteel
Frequency50/60 Hz
Height14.39"
Length12.01"
Nema Enclosure RatingNEMA 1
NotesWhen Using Three-Position Selector Switch, MOD C20 Must Also Be Used (ECL04, ECL13, ECL15). Ampere Rating Is Based On A Maximum Load Voltage Of 480V For Tungsten Lamp Applications And 600V For Ballast Or Mercury Vapor Type Applications
OperationMechanically Held, Magnetically Latched
SeriesA202
Special FeaturesTwo-Wire Control Relay
TypeNon-combination Mechanically Held And Magnetically Latched
Warranty1 yr.
Width7.51"

Shipping Info:

Ship weight (kg) 8.1
Ship height (cm)36.55
Ship length (cm)30.51
Ship width (cm)19.08
Country of OriginUS

Product Variants

ProductModelHeightPrice
EATON ECL04C1A2A-S3 | BJ3JYN ECL04C1A2A-S3-€1,969.80
RFQ
EATON ECL04C1A4A-A29 | BJ3JZA ECL04C1A4A-A2913.21"€2,230.45
EATON ECL04C1A6A-C30 | BJ3JZB ECL04C1A6A-C3014.39"€3,513.81
EATON ECL04C1AAA-S3 | BJ3JZQ ECL04C1AAA-S3-€4,027.16
RFQ
EATON ECL04C1B2A | BJ3JZY ECL04C1B2A14 3/4"€1,345.03
EATON ECL04C1C6A | BJ3KAB ECL04C1C6A15 7/8"€2,863.18
EATON ECL04C1C3A | BJ3KAD ECL04C1C3A14 3/4"€1,432.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON ECL04C1A6A-C20 Magnetically Held Lighting Contactor, 30A, NEMA 1, 120V/60 Hz Coil, 6P
€3,814.25 /unit