EATON ECL03C1A2A | BJ3JMZ

EATON ECL03C1A2A Electrically Held Lighting Contactor, 30A, NEMA 1, 110-120V/50-60 Hz, 2P, 45 mm Frame

Item: BJ3JMZ Model: ECL03C1A2A
In Stock

Get it by Thursday, Jun 12

€793.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLighting Contactor
Amperage Rating30A
Coil Voltage110-120V AC
Contact Rating30A
Enclosure MaterialSteel
Frame Size45 mm
Frequency50/60 Hz
Height13.21"
Length7.73"
Nema Enclosure RatingNEMA 1
NotesC30CN Available In 30A Only
OperationElectrically Held
SeriesA202
TypeLighting Contactors
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width5 21/25"

Shipping Info:

Ship weight (kg) 5.895
Ship height (cm)33.55
Ship length (cm)19.63
Ship width (cm)14.83
Country of OriginUS

Product Variants

ProductModelNumber Of PolesHeightPrice
EATON CN35AN2AB | BH9ZEH CN35AN2AB-3 22/25"€1,076.53
EATON CN35AN3XLB | BH9ZEL CN35AN3XLB-3 22/25"€1,123.31
EATON CN35AN2CB | BH9ZEQ CN35AN2CB-3 22/25"-
RFQ
EATON CN35AN2UB | BH9ZET CN35AN2UB-3 22/25"€978.57
EATON CN35AN3AB | BH9ZEU CN35AN3AB-3 22/25"-
RFQ
EATON CN35AN4AB | BH9ZEV CN35AN4AB-3 22/25"€1,486.27
EATON CN35AN3BB | BH9ZEW CN35AN3BB-3 22/25"€1,076.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON ECL03C1A2A Electrically Held Lighting Contactor, 30A, NEMA 1, 110-120V/50-60 Hz, 2P, 45 mm Frame
€793.88 /unit