EATON E58KS5200 | BJ3DVL

EATON E58KS5200 Mounting Bracket, Harsh Duty

Item: BJ3DVL Model: E58KS5200
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemMounting Bracket
Height4.3"
Length4"
NotesHeavy-Duty Bracket Protects Sensor From Damage. Not For 2-Inch Comet Perfect Prox Models. Ideal For Prism Right-Angle Reflex Sensor In Material Handling Applications. Vert/Horiz. Adjustments Lock Independently. Sensor Mounts On #4 Studs.
Warranty3 yrs.
Width2.7"

Shipping Info:

Ship weight (kg) 0.7425
Ship height (cm)10.92
Ship length (cm)10.16
Ship width (cm)6.86
Country of OriginUS

Product Variants

ProductModelHeightPrice
EATON E58KAM30U | BJ3DUZ E58KAM30U1.95"-
RFQ
EATON E58KAM18 | BJ3DVD E58KAM18-€178.71
EATON E58KAM30 | BJ3DVF E58KAM30-€187.72
EATON E58KAM18U | BJ3DVJ E58KAM18U--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E58KS5200 Mounting Bracket, Harsh Duty