EATON E58KAM30 | BJ3DVF

EATON E58KAM30 Mounting Bracket, -40 to 158 Deg F Operating Temperature, 304 Stainless Steel

Item: BJ3DVF Model: E58KAM30
In Stock

Get it by Tuesday, Jun 10

€187.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMounting Bracket

Shipping Info:

Ship weight (kg) 0.1665
Ship height (cm)4.95
Ship length (cm)10.16
Ship width (cm)5.08
Country of OriginUS

Product Variants

ProductModelHeightPrice
EATON E58KAM30U | BJ3DUZ E58KAM30U1.95"-
RFQ
EATON E58KAM18 | BJ3DVD E58KAM18-€178.71
EATON E58KAM18U | BJ3DVJ E58KAM18U--
RFQ
EATON E58KS5200 | BJ3DVL E58KS52004.3"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E58KAM30 Mounting Bracket, -40 to 158 Deg F Operating Temperature, 304 Stainless Steel
€187.72 /unit