EATON E53KAL30T111E | BJ3BFB

EATON E53KAL30T111E Tubular Capacitive Proximity Sensor, 0.98 Inch Range, Straight, 30 Mm, Unshielded

Item: BJ3BFB Model: E53KAL30T111E
In Stock

Get it by Thursday, Jun 12

€636.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemProximity Sensor
Actuator FunctionUnshielded
Cable Length79.2 ft.
Cable MaterialPVC
Contact ConfigurationNO PNP Open Collector
Contact Rating300 MA Solid State Output
Input Voltage10-30V DC
Ip RatingIP65
Led IndicatorOutput On Output
Length3.15"
Max. Operating Temp.158°F
Maximum Dc Current300 mA
Min. Operating Temp.-13°F
Nema Enclosure RatingNEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3S, NEMA 4
Product Height1.18"
Product NameEaton E53 Tubular Capacitive Proximity Sensor
Product Width1.18"
Protection TypeShort Circuit And Reverse Polarity
SeriesE53
TypeCapacitive Proximity Sensor
Warranty1 yr.
Weight0.46 lbs.

Shipping Info:

Ship weight (kg) 0.207
Ship height (cm)3
Ship length (cm)8
Ship width (cm)3
Country of OriginUS

Product Variants

ProductModelCable LengthContact RatingNumber Of PinsIp RatingNumber Of WiresMax. Operating Temp.Min. Operating Temp.Cable MaterialPrice
EATON E53KAL12T110 | BJ3BDZ E53KAL12T11079.2 ft.300 mA at 30V DC-IP65-158°F-13°FPVC€453.34
RFQ
EATON E53KAL12T110E | BJ3BEB E53KAL12T110E79.2 ft.300 MA Solid State Output-IP65-158°F-13°FPVC€567.09
EATON E53KAL18A2 | BJ3BEC E53KAL18A279.2 ft.300 MA Solid State Output-IP65-158°F-13°FPVC€658.22
EATON E53KAL18A2SA | BJ3BEF E53KAL18A2SA-300 MA Solid State Output3IP65-158°F-13°F--
RFQ
EATON E53KAL18A2S8 | BJ3BEH E53KAL18A2S8312 ft.300 MA Solid State Output-IP65-158°F-13°FPVC-
RFQ
EATON E53KAL18T111 | BJ3BEK E53KAL18T11179.2 ft.300 MA Solid State Output-IP65-158°F-13°FPVC€704.31
EATON E53KAL18T110SD | BJ3BEM E53KAL18T110SD-300 MA Solid State Output-IP65-158°F-13°F-€614.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E53KAL30T111E Tubular Capacitive Proximity Sensor, 0.98 Inch Range, Straight, 30 Mm, Unshielded
€636.63 /unit