EATON E52Q-DL25UAE01 | BJ3BDY

EATON E52Q-DL25UAE01 Inductive Proximity Sensor, Sensor Dist. 25 Mm, 300 mA Max Dc, 4 Pin Mini Connector

Item: BJ3BDY Model: E52Q-DL25UAE01
In Stock

Get it by Tuesday, Jun 10

€335.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemProximity Sensor
AccuracyLess Than 2%
Actuator FunctionUnshielded
Connection4-pin Mini Connector
Contact ConfigurationComplementary NPN/PNP Auto-configure
Contact Rating300 mA at 48V DC
Enclosure MaterialPPS
Input Voltage6-48V DC
Ip RatingIP67, IP68
Led IndicatorPower, Green Output, Red
Length1.57"
Max. Operating Temp.158°F
Maximum Dc Current300 mA
Min. Operating Temp.-40°F
Nema Enclosure RatingNEMA 12, NEMA 13, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P
Product Height1.57"
Product NameEaton E52 Inductive Proximity Sensor
Product Width2.73"
Protection TypeShort Circuit Protection With Auto Reset
Sensor TypeInductive Proximity
Warranty1 yr.
Weight0.5375 lbs.

Shipping Info:

Ship weight (kg) 0.2419
Ship height (cm)3.99
Ship length (cm)3.99
Ship width (cm)6.93
Country of OriginUS

Product Variants

ProductModelIp RatingCable LengthMax. Operating Temp.Min. Operating Temp.Contact RatingCable MaterialNumber Of PinsPrice
EATON E52-16QS04-B | BJ3BCF E52-16QS04-BIP662m130°F-13°F100 mAPVC-€187.92
EATON E52-16QS04-B1 | BJ3BCJ E52-16QS04-B1IP662m131°F14°F100 mA at 30V DCPVC-€168.87
EATON E52-16QS04-C05 | BJ3BCM E52-16QS04-C05IP665m131°F14°F100 mA at 30V DCPVC-€210.79
EATON E52-18RU04-B1 | BJ3BCN E52-18RU04-B1IP662m130°F-13°F100 mAPVC-€224.67
EATON E52-18RU04-C1 | BJ3BCP E52-18RU04-C1IP662m131°F14°F100 mA at 30V DCPVC--
RFQ
EATON E52-18RU04-BN | BJ3BCQ E52-18RU04-BNIP662m131°F14°F100 mA at 30V DCPVC-€250.87
EATON E52-16QS04-C1 | BJ3BCR E52-16QS04-C1IP662m131°F14°F100 mA at 30V DCPVC-€169.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E52Q-DL25UAE01 Inductive Proximity Sensor, Sensor Dist. 25 Mm, 300 mA Max Dc, 4 Pin Mini Connector
€335.51 /unit