Flat Shipping

Flat Shipping at €24.99 + VAT

TE-CO 30917 Tapped End Clamp 1-1/2 4-1/2 3/4 | AC4BQZ 2YGX7

TE-CO 30917 Tapped End Clamp 1-1/2 4-1/2 3/4

Item: AC4BQZ Model: 30917Cross Ref: 2YGX7
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€34.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTapped End Clamp
Length4 1/2"
Width1 1/2"
FinishBlack Oxide
For Stud Diameter5/8"
MaterialSteel
Measurement SystemInch
Overall Height3/4"
Overall Length4 1/2"
Overall Width1 1/2"
Product TypeTapped End Machine Strap Clamp
Slot Length1"
Slot Width11/16"
Thread Size5/8"-11

Shipping Info:

Ship weight (kg) 0.513
Ship height (cm)2.29
Ship length (cm)11.43
Ship width (cm)13.21
HS code8205700090
Country of OriginUS

Product Variants

ProductModelSlot SizeThicknessPrice
TE-CO 30902 Tapped End Clamp 5/8 2 3/8 | AC4BQQ 2YGW4 30902--€15.29
TE-CO 30905 Tapped End Clamp 1 3-3/4 1/2 | AC4BQR 2YGW6 30905--€19.11
TE-CO 30906 Tapped End Clamp 1 3-1/4 1/2 | AC4BQT 2YGW7 30906--€21.80
TE-CO 30907 Tapped End Clamp 1 4 1/2 | AC4BQU 2YGW8 30907--€22.92
TE-CO 30909 Tapped End Clamp 1-1/4 4 5/8 | AC4BQV 2YGX1 30909--€22.64
TE-CO 30910 Tapped End Clamp 1-1/4 5 5/8 | AC4BQW 2YGX2 309103/8"5/8"€27.59
TE-CO 30913 Tapped End Clamp 1-1/4 4-1/2 5/8 | AC4BQX 2YGX4 309131/2"5/8"€27.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TE-CO 30917 Tapped End Clamp 1-1/2 4-1/2 3/4
€34.03 /unit