EATON E52-16QS04-C1 | BJ3BCR

EATON E52-16QS04-C1 Inductive Proximity Sensor, Straight, 6.6 Ft. Cable Input, Shielded

Item: BJ3BCR Model: E52-16QS04-C1
In Stock

Get it by Tuesday, Jun 10

€169.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemProximity Sensor
AccuracyLess Than 1%
Actuator FunctionShielded
Cable Length2m
Cable MaterialPVC
Connection6.6 Ft (2 M) Cable
Contact ConfigurationNPN Open Collector, NC
Contact Rating100 mA at 30V DC
Enclosure MaterialPBT
Input Voltage12-30V DC
Ip RatingIP66
Led IndicatorOutput Status
Length0.69"
Max. Operating Temp.131°F
Maximum Dc Current100 mA
Min. Operating Temp.14°F
Nema Enclosure RatingNEMA 1, NEMA 12, NEMA 2, NEMA 3, NEMA 3S, NEMA 4
Product Height1.15"
Product NameEaton E52 Inductive Proximity Sensor
Product Width0.66"
Protection TypeShort Circuit Protected
Sensor TypeInductive Proximity
Warranty1 yr.
Weight0.1188 lbs.

Shipping Info:

Ship weight (kg) 0.0535
Ship height (cm)2.92
Ship length (cm)1.75
Ship width (cm)1.68
Country of OriginUS

Product Variants

ProductModelIp RatingCable LengthMax. Operating Temp.Min. Operating Temp.Contact RatingCable MaterialNumber Of PinsPrice
EATON E52-16QS04-B | BJ3BCF E52-16QS04-BIP662m130°F-13°F100 mAPVC-€187.92
EATON E52-16QS04-B1 | BJ3BCJ E52-16QS04-B1IP662m131°F14°F100 mA at 30V DCPVC-€168.87
EATON E52-16QS04-C05 | BJ3BCM E52-16QS04-C05IP665m131°F14°F100 mA at 30V DCPVC-€210.79
EATON E52-18RU04-B1 | BJ3BCN E52-18RU04-B1IP662m130°F-13°F100 mAPVC-€224.67
EATON E52-18RU04-C1 | BJ3BCP E52-18RU04-C1IP662m131°F14°F100 mA at 30V DCPVC--
RFQ
EATON E52-18RU04-BN | BJ3BCQ E52-18RU04-BNIP662m131°F14°F100 mA at 30V DCPVC-€250.87
EATON E52-18RU04-B1N | BJ3BCT E52-18RU04-B1NIP662m131°F14°F100 mA at 30V DCPVC-€240.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E52-16QS04-C1 Inductive Proximity Sensor, Straight, 6.6 Ft. Cable Input, Shielded
€169.28 /unit