EATON E5-224-C0448 | BJ3BDH

EATON E5-224-C0448 Electronic Timer, High Voltage, 10-260 VAC/VDC

Item: BJ3BDH Model: E5-224-C0448
In Stock

Get it by Monday, Jun 16

€221.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTime Meter
Height1.57"
Length2.11"
Mounting Method1/32 DIN Rail
Power SupplyBattery Powered
Size24 mm x 48 mm
TypeHigh voltage
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Weight0.17 lbs.
Width2 1/5"

Shipping Info:

Ship weight (kg) 0.0765
Ship height (cm)3.99
Ship length (cm)5.36
Ship width (cm)5.59
Country of OriginUS

Product Variants

ProductModelHeightTypeDisplay TypePrice
EATON E42DI2448230 | BJ2YXZ E42DI24482302"Range: 0-99,999.9 hoursRectangular Lcd€116.44
EATON E42DI241260 | BJ2YYB E42DI2412602"Range: 0-99,999.9 hoursRectangular Lcd€112.97
EATON E42DI2448230R | BJ2YYF E42DI2448230R2"Range: 0-99,999.9 hoursRectangular Lcd€236.09
EATON E42DIR48230 | BJ2YYH E42DIR482302"Range: 0-99,999.9 hoursRound Lcd€108.63
EATON E42DIR1260 | BJ2YYN E42DIR12602"Range: 0-99,999.9 hoursRound Lcd€185.33
EATON E42DIR48230R | BJ2YYU E42DIR48230R2"Range: 0-99,999.9 hoursRound Lcd€207.86
EATON E5-224-C0458 | BJ3BDB E5-224-C04581.57"--€219.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E5-224-C0448 Electronic Timer, High Voltage, 10-260 VAC/VDC
€221.17 /unit