EATON E42DI2448230 | BJ2YXZ

EATON E42DI2448230 Elapsed Time Meter, 6 Digits, Rectangular LCD Display

Item: BJ2YXZ Model: E42DI2448230
In Stock

Get it by Tuesday, Jun 17

€116.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTime Meter
Display TypeRectangular Lcd
Frequency50-60 Hz
Height2"
Length2"
NotesRectangular, Eeprom Memory
TypeRange: 0-99,999.9 hours
Voltage Rating100-230V AC/48-150V DC
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width2 3/4"

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)6.99
Country of OriginUS

Product Variants

ProductModelHeightTypeDisplay TypePrice
EATON E42DI241260 | BJ2YYB E42DI2412602"Range: 0-99,999.9 hoursRectangular Lcd€112.97
EATON E42DI2448230R | BJ2YYF E42DI2448230R2"Range: 0-99,999.9 hoursRectangular Lcd€236.09
EATON E42DIR48230 | BJ2YYH E42DIR482302"Range: 0-99,999.9 hoursRound Lcd€108.63
EATON E42DIR1260 | BJ2YYN E42DIR12602"Range: 0-99,999.9 hoursRound Lcd€185.33
EATON E42DIR48230R | BJ2YYU E42DIR48230R2"Range: 0-99,999.9 hoursRound Lcd€207.86
EATON E5-224-C0458 | BJ3BDB E5-224-C04581.57"--€219.02
EATON E5-224-C0440 | BJ3BDE E5-224-C04401.57"--€143.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E42DI2448230 Elapsed Time Meter, 6 Digits, Rectangular LCD Display
€116.44 /unit