Flat Shipping

Flat Shipping at €24.99 + VAT

CJT KOOLCARB 12502380 Jobber Drill Bit Letter B 135 Degrees | AH9RLM 41AG64

CJT KOOLCARB 12502380 Jobber Drill Bit Letter B 135 Degrees

Item: AH9RLM Model: 12502380Cross Ref: 41AG64
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€35.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Drill Bit
Cutting DirectionRight Hand
Decimal Equivalent0.238"
Dimension TypeLetter
FinishUncoated
Flute Length2 3/4"
Overall Length4"
Point Angle135°
Point Type4 Facet Split
Shank Dia.0.238"
SizeB
Coolant FedNon Coolant Through
Depth:dia. Ratio9xD
Drill Bit Point Angle135°
Drill Bit Point Type4 Facet Point
Drill Bit SizeB
Drill Diameter Tolerance0"/-0.0007"
Drill Length ClassJobber Length
Drill Point Length1.25 mm
Finish - MachiningBright (Uncoated)
Flute TypeSpiral
Helix Angle30°
Material - MachiningCarbide Tipped
Measurement SystemLetter
Number Of Flutes2
Primary Material ApplicationAll Materials
Primary Material Application Iso CodeH, K, M, N, O, P, S
Shank Diameter6 mm
Shank Length1 1/4"
Shank Type - MachiningStraight
Spiral DirectionRight Hand
StandardsNOT RATED

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)1.27
Ship length (cm)11.43
Ship width (cm)1.27
Country of OriginUS

Product Details:

    • Coolant Through : No

Product Variants

ProductModelDecimal EquivalentFlute LengthShank Dia.Overall LengthFinishCutting DirectionCoolant FedFlute TypePrice
CJT KOOLCARB 12501470 Jobber Drill Bit Wire Size #26 135 Degrees | AH9RKB 41AG31 125014700.147"2"0.147"3 1/8"UncoatedRight Hand--€25.05
CJT KOOLCARB 12501570 Jobber Drill Bit Wire Size #22 135 Degrees | AH9RKG 41AG36 125015700.157"2"0.157"3 1/8"UncoatedRight Hand--€23.91
CJT KOOLCARB 12501935 Jobber Drill Bit Wire Size #10 135 Degrees | AH9RKX 41AG50 125019350.194"2 1/2"0.194"3 3/4"UncoatedRight Hand--€28.77
CJT KOOLCARB 12502055 Jobber Drill Bit Wire Size #5 135 Degrees | AH9RLD 41AG56 125020550.205"2 1/2"0.206"3 3/4"UncoatedRight Hand--€29.46
CJT KOOLCARB 12502340 Jobber Drill Bit Letter A 135 Degrees | AH9RLK 41AG62 125023400.234"2 3/4"0.234"4"UncoatedRight Hand--€35.16
CJT KOOLCARB 12502460 Jobber Drill Bit Letter D 135 Degrees | AH9RLP 41AG66 125024600.246"2 3/4"0.246"4"UncoatedRight Hand--€33.55
CJT KOOLCARB 12502610 Jobber Drill Bit Letter G 135 Degrees | AH9RLT 41AG69 125026100.261"2.938"0.261"4 1/4"UncoatedRight Hand--€38.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CJT KOOLCARB 12502380 Jobber Drill Bit Letter B 135 Degrees
€35.52 /unit