EATON E49UP7 | BJ2ZHL

EATON E49UP7 Self-Extinguishing Limit Switch Head, Roller Lever, NEMA 4/4X/6P/13 NEMA Rating

Item: BJ2ZHL Model: E49UP7
In Stock

Get it by Friday, Jun 13

€43.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLimit Switch
Enclosure MaterialGlass Reinforced Polyamide
Enclosure Material GradePA-6
Enclosure PropertiesSelf Extinguishing
Height1.26"
Ip RatingIP65
Length0.87"
Max. Operating Temp.176°F
Min. Operating Temp.-22°F
Nema Enclosure RatingNEMA 13, NEMA 4, NEMA 4X, NEMA 6P
Warranty1 yr.
Weight0.5 lbs.
Width0.78"

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)3.2
Ship length (cm)2.21
Ship width (cm)1.98
Country of OriginUS

Product Variants

ProductModelMounting TypeHeightIp RatingTypePrice
EATON E49CP7 | BJ2ZEH E49CP7-1.34"IP65--
RFQ
EATON E49M11CP1 | BJ2ZEV E49M11CP1Standard DIN Rail1.58"--€232.71
EATON E49M11AP1 | BJ2ZEW E49M11AP1Standard DIN Rail1.58"--€244.33
EATON E49M11BP1 | BJ2ZFA E49M11BP1Standard DIN Rail1.58"--€269.27
EATON E49M11UP1 | BJ2ZFB E49M11UP1Standard DIN Rail1.58"--€257.90
EATON E49M11CP2 | BJ2ZFC E49M11CP2-4 13/25"-Mechanical Limit Switches€208.88
EATON E49M11VP1 | BJ2ZFD E49M11VP1Standard DIN Rail1.58"--€157.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E49UP7 Self-Extinguishing Limit Switch Head, Roller Lever, NEMA 4/4X/6P/13 NEMA Rating
€43.89 /unit