EATON E49M11UP1 | BJ2ZFB

EATON E49M11UP1 Limit Switch, 250 VAC, 24 VDC, 1.5/10A, Adjustable Roller Lever Actuator, 1No-1Nc Contact

Item: BJ2ZFB Model: E49M11UP1
In Stock

Get it by Tuesday, Jun 10

€257.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLimit Switch
Actuator TypeAdjustable roller lever
ConnectionScrew Terminal
Contact Configuration1 NC, 1 NO
Contact Rating10A At 250V AC, 1.5A At 24V DC
Enclosure MaterialDie Cast Aluminum
Height1.58"
Length5 3/25"
Max. Ac Amps10A Continuous
Max. Dc Amps1.5A
Max. Operating Temp.176°F
Min. Operating Temp.14°F
Mounting TypeStandard DIN Rail
Operating Speed1 mm/sec. to 2 mps
Warranty1 yr.
Weight0.58 lbs.
Width2 16/25"

Shipping Info:

Ship weight (kg) 0.261
Ship height (cm)4.01
Ship length (cm)13
Ship width (cm)6.71
Country of OriginUS

Product Variants

ProductModelMounting TypeHeightIp RatingTypePrice
EATON E49CP7 | BJ2ZEH E49CP7-1.34"IP65--
RFQ
EATON E49M11CP1 | BJ2ZEV E49M11CP1Standard DIN Rail1.58"--€232.71
EATON E49M11AP1 | BJ2ZEW E49M11AP1Standard DIN Rail1.58"--€244.33
EATON E49M11BP1 | BJ2ZFA E49M11BP1Standard DIN Rail1.58"--€269.27
EATON E49M11CP2 | BJ2ZFC E49M11CP2-4 13/25"-Mechanical Limit Switches€208.88
EATON E49M11VP1 | BJ2ZFD E49M11VP1Standard DIN Rail1.58"--€157.14
EATON E49S71AP7-20 | BJ2ZFE E49S71AP7-20-4 1/4"IP65--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E49M11UP1 Limit Switch, 250 VAC, 24 VDC, 1.5/10A, Adjustable Roller Lever Actuator, 1No-1Nc Contact
€257.90 /unit