KERN AND SOHN CS 1000-3P1 Weighing/Force-Measuring Cells, 10kN | CE8HZW

KERN AND SOHN CS 1000-3P1 Weighing/Force Measuring Cell, 1000Kg Max. Weighing

Item: CE8HZW Model: CS 1000-3P1
In Stock

Get it by Tuesday, Jun 17

€185.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLoad Cell
Max. Ambient Temp.65°C
Min. Ambient Temp.-35°C
Nominal Weight1000 Kg
Weighing Capacity1000 Kg

Shipping Info:

Ship weight (kg) 0.76
Ship height (cm)6
Ship length (cm)15.5
Ship width (cm)18.5
Country of OriginCN

Product Variants

ProductModelWeighing CapacityNominal WeightSensitivityPrice
KERN AND SOHN CS 10000-3P1 Weighing/Force-Measuring Cells, 100kN | CE8HZV CS 10000-3P110000 Kg10000 Kg-€428.33
KERN AND SOHN CS 100-3P1 Weighing/Force-Measuring Cells, 1kN | CE8HZZ CS 100-3P1100 Kg100 Kg-€161.63
KERN AND SOHN CS 15000-3P1 Weighing/Force-Measuring Cells, 150kN | CE8JAD CS 15000-3P115000 Kg15000 Kg-€557.63
KERN AND SOHN CS 1500-3P1 Weighing/Force-Measuring Cells, 15kN | CE8JAE CS 1500-3P11500 Kg1500 Kg-€185.88
KERN AND SOHN CS 150-3P1 Weighing/Force-Measuring Cells, 1.5kN | CE8JAG CS 150-3P1150 Kg150 Kg-€161.63
KERN AND SOHN CS 20000-3P1 Weighing/Force-Measuring Cells, 200kN | CE8JAK CS 20000-3P120000 Kg20000 Kg-€614.20
KERN AND SOHN CS 2000-3P1 Weighing/Force-Measuring Cells, 20kN | CE8JAL CS 2000-3P12000 Kg2000 Kg-€210.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KERN AND SOHN CS 1000-3P1 Weighing/Force Measuring Cell, 1000Kg Max. Weighing
€185.88 /unit