EATON E49S74CP7-A5 | BJ2ZGP

EATON E49S74CP7-A5 Miniature Limit Switch, 600 VAC, 24 VDC, 10/1.5A, 1NC-1NO Contact

Item: BJ2ZGP Model: E49S74CP7-A5
Limited Availability
€122.75 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemLimit Switch
ConnectionScrew Terminal
Contact Configuration1 NC, 1 NO
Contact Rating10A At 600V AC, 1.5A At 24V DC
Enclosure MaterialGlass Reinforced Polyamide
Enclosure Material GradePA-6
Enclosure PropertiesSelf Extinguishing
Height3.62"
Ip RatingIP65
Length1.22"
Max. Ac Amps10A
Max. Dc Amps1.5A
Max. Operating Temp.176°F
Min. Operating Temp.-22°F
Nema Enclosure RatingNEMA 13, NEMA 4, NEMA 4X, NEMA 6P
Switch TypeTop push roller
Warranty1 yr.
Weight0.15 lbs.
Width1 1/5"

Product Variants

ProductModelMounting TypeHeightIp RatingTypePrice
EATON E49CP7 | BJ2ZEH E49CP7-1.34"IP65--
RFQ
EATON E49M11CP1 | BJ2ZEV E49M11CP1Standard DIN Rail1.58"--€232.71
EATON E49M11AP1 | BJ2ZEW E49M11AP1Standard DIN Rail1.58"--€244.33
EATON E49M11BP1 | BJ2ZFA E49M11BP1Standard DIN Rail1.58"--€269.27
EATON E49M11UP1 | BJ2ZFB E49M11UP1Standard DIN Rail1.58"--€257.90
EATON E49M11CP2 | BJ2ZFC E49M11CP2-4 13/25"-Mechanical Limit Switches€208.88
EATON E49M11VP1 | BJ2ZFD E49M11VP1Standard DIN Rail1.58"--€157.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E49S74CP7-A5 Miniature Limit Switch, 600 VAC, 24 VDC, 10/1.5A, 1NC-1NO Contact
€122.75 /unit