BOSTON GEAR J37B | BB2UNF

BOSTON GEAR J37B Universal Joint, J Series, Pin & Block Type, Alloy Steel

Item: BB2UNF Model: J37B
Limited Availability
€211.86 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemUniversal Joint
Bore Dia.3/16"
Bore Length43/64"
Joint Diameter3/8"
MaterialAlloy Steel
Maximum Misalignment Angle30°
Maximum Speed2000 RPM
Overall Length1 3/4"
SeriesJ Series
Size3/8"
Torque Rating20 lbs.-in.
TypePin And Block Single

Shipping Info:

Ship weight (kg) 0.0229
Ship length (cm)4.45
Country of OriginUS

Product Variants

ProductModelOverall LengthBore Dia.SizeJoint DiameterMaterialTypePrice
BOSTON GEAR J50B | AK3WWR J50B2"1/4"1/2"1/2"Alloy SteelPin And Block Single€344.98
BOSTON GEAR J62B | AK3WWX J62B2 1/4"5/16"5/8"5/8"Alloy SteelPin And Block Single€369.53
BOSTON GEAR J75 | AK3WXA J752 11/16"-3/4"3/4"Alloy SteelPin And Block Single€308.29
BOSTON GEAR J75B | AK3WXD J75B2 11/16"3/8"3/4"3/4"Alloy SteelPin And Block Single€399.33
BOSTON GEAR J87 | AK3WXG J87------€394.36
BOSTON GEAR J87B | AK3WXK J87B------€499.12
BOSTON GEAR J100 | AK3WXN J1003 3/8"-1"1"Alloy SteelPin And Block Single€452.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR J37B Universal Joint, J Series, Pin & Block Type, Alloy Steel
€211.86 /unit