EATON E47BCC07P4 | BJ2YYE

EATON E47BCC07P4 Compact Limit Switch, 240 VAC, 14 VDC, 5A, Roller Plunger Actuator, Spdt Contact, 1P

Item: BJ2YYE Model: E47BCC07P4
In Stock

Get it by Monday, Jun 16

€253.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLimit Switch
Connection4-pin M12 connector
Contact ConfigurationSPDT
Contact Rating5A At 240V AC/5A At 14V DC
Enclosure MaterialDie Cast Aluminum
Height1/2"
Ip RatingIP67
Length3 1/2"
Max. Ac Amps5A
Max. Dc Amps5A
Max. Operating Temp.158°F
Min. Operating Temp.14°F
Nema Enclosure RatingNEMA 13, NEMA 4, NEMA 6
Switch TypeRoller plunger
TypeE47
Warranty1 yr.
Weight0.32 lbs.
Width2 1/2"

Shipping Info:

Ship weight (kg) 0.144
Ship height (cm)1.27
Ship length (cm)8.89
Ship width (cm)6.35
Country of OriginUS

Product Variants

ProductModelHeightCable LengthIp RatingTypePrice
EATON E47BCC05 | BJ2YYJ E47BCC05----€299.04
EATON E47BCC06 | BJ2YYL E47BCC060.69"117.6 ft.IP67E47€257.90
EATON E47BCC06P4 | BJ2YYM E47BCC06P42 1/2"-IP67E47€350.94
EATON E47BCC07 | BJ2YYP E47BCC070.69"117.6 ft.IP67E47€252.08
EATON E47BCC05P4 | BJ2YYQ E47BCC05P42.13"-IP67E47€203.60
EATON E47BCC08 | BJ2YYR E47BCC080.69"117.6 ft.IP67E47€222.30
EATON E47BCC13 | BJ2YYT E47BCC132 16/25"120 ft.IP67E47€238.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E47BCC07P4 Compact Limit Switch, 240 VAC, 14 VDC, 5A, Roller Plunger Actuator, Spdt Contact, 1P
€253.81 /unit