Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON E34PB2-51X | BJ2XXE

EATON E34PB2-51X Non-Illuminated Pushbutton, 30.5 Mm, 1Nc Contact, Red

Item: BJ2XXE Model: E34PB2-51XCross Ref: 39R270
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€148.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
Actuator ColorRed
Actuator MaterialPlastic
BezelBlack
Contact Configuration1 NC
Height2"
IlluminationNon-Illuminated
Length3"
Mounting TypeFlush
Nema Enclosure RatingNEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Operating ModeMomentary
TypePushbutton
Warranty1 yr.
Width2"
Ac Contact Rating10A @ 600V
ActionMomentary
Bezel MaterialEpoxy Coated Zinc Die Cast
Contact Form1NC
Dc Contact Rating5 A @ 250 V
Display Qty1
FeaturesPassed A 600 Hour Salt Spray Test
Head MaterialEpoxy Coated Metal
Head/lens ColorRed
Ip RatingIP65
Manufacturer Warranty Length1 yr.
Mechanical Operating Durability1 x 10^7
Number Of Indicator Lights0
Number Of Operators1
Operating Temperature - Maximum150°F
Operating Temperature - Minimum1°F
Operator IlluminationNon Illuminated
Operator MaterialMetal
Operator Voltage Rating - Maximum120V AC/DC
Overall Depth3"
Overall Height2"
Overall Width2"
Panel Mounting Hole Diameter30 mm
Product TypePush Button Operators
Push Button StyleFlush
Resistance PropertiesCorrosion Resistant
SeriesE34 Series
StandardsCE, CSA, FDA 3-A, UL LISTED
Terminal ConnectionScrew Clamp

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)5.08
Ship length (cm)7.62
Ship width (cm)5.08
Country of OriginUS

Product Variants

ProductModelSizeContact ConfigurationTypeLegendDiameterNumber Of PositionsBasic MaterialBezelPrice
EATON E34EB1-53X | BJ2WDG E34EB1-53X--------€128.62
EATON E34EB1-51X | BJ2WDH E34EB1-51X30.5 mm1 NCExtended-----€128.24
EATON E34EB2-1X | BJ2WDJ E34EB2-1X-1 NC, 1 NO30.5 mm, Corrosion Resistant----Black€178.52
EATON E34EB2-51X | BJ2WDL E34EB2-51X-1 NC30.5 mm, Corrosion Resistant----Black€128.62
EATON E34EB1-1X | BJ2WDP E34EB1-1X-1 NC, 1 NO30.5 mm, Corrosion Resistant----Black€185.30
EATON E34EB3-1X | BJ2WDR E34EB3-1X30.5 mm1 NC, 1 NOMushroom-----€178.52
EATON E34EB2-53X | BJ2WDT E34EB2-53X-1 NO30.5 mm, Corrosion Resistant----Black€128.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E34PB2-51X Non-Illuminated Pushbutton, 30.5 Mm, 1Nc Contact, Red
€148.28 /unit