GATES 33360457 | BX8AMY

GATES 33360457 Low Pressure Fuel and Oil Hose, 75 Psi

Item: BX8AMY Model: 33360457
Limited Availability
€76.73 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ColorBlack
Construction: CoverChloroprene - Type A
Construction: Design Factor4:1
Construction: ReinforcementBraided, synthetic textile
Construction: TubeChloroprene - Type A. Black. High oil resistance
CoverChloroprene - Type A
Inside Diameter (in)4
Inside Diameter (mm)101.6
Minimum Bend Radius (in)48
Minimum Bend Radius (mm)1219
Outside Diameter (in)4.30
Outside Diameter (mm)101.6
ReinforcementBraided, synthetic textile
Temperature Range-40°F to +250°F (-40°C to +121°C)
TubeChloroprene - Type A
Working Pressure (psi)75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GATES 33360457 Low Pressure Fuel and Oil Hose, 75 Psi
€76.73 /unit