EATON E2LE34002WA06U66 | BJ2TWK

EATON E2LE34002WA06U66 Molded Case Circuit Breaker, L-Frame, Type E2Le, 1000-4000A, 3-Pole, 400A, 600 Vac

Item: BJ2TWK Model: E2LE34002WA06U66
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amperage Rating400A
Auxiliary Switch1A-1B Rear With Right Pigtail
Circuit Breaker Frame TypeComplete Breaker
Circuit Breaker TypeE2LE
ClassMining
FrameL
Height8 1/4"
Interrupt Rating35 kAIC at 480V AC, 25 kAIC at 600V AC, 22 kAIC at 250V DC, 65 kAIC at 240V AC
Length4.06"
Number Of Poles3
Trip Rating1000-4000A
Trip TypeInterchangeable Thermal-magnetic
TypeSpecialty Complete
Undervoltage Release120V AC
Voltage600V AC/250V DC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width8 1/4"

Shipping Info:

Ship weight (kg) 9
Ship height (cm)20.96
Ship length (cm)10.31
Ship width (cm)20.96
Country of OriginUS

Product Variants

ProductModelCircuit Breaker TypeNumber Of PolesVoltageTypePrice
EATON E2LE34002W | BJ2TWP E2LE34002WE2LE3600V AC/250V DCSpecialty Complete€11,587.46
EATON E2LE34002WU66 | BJ2TWQ E2LE34002WU66E2LE3600V AC/250V DCSpecialty Complete€13,518.70
EATON E2LE3400M2WU66 | BJ2TWR E2LE3400M2WU66E2LE3600V AC/250V DCSpecialty Complete€13,490.28
EATON E2LE3400MWA06U66 | BJ2TWT E2LE3400MWA06U66E2LE3600V AC/250V DC--
RFQ
EATON E2LE3400MW | BJ2TWU E2LE3400MWE2LE3600V AC/250V DCSpecialty Complete€11,587.46
EATON E2LE3400WA06 | BJ2TWV E2LE3400WA06E2LE3600V AC/250V DCSpecialty Complete€12,420.57
EATON E2LE36002W | BJ2TWW E2LE36002WE2LE3600V AC/250V DCSpecialty Complete€6,032.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E2LE34002WA06U66 Molded Case Circuit Breaker, L-Frame, Type E2Le, 1000-4000A, 3-Pole, 400A, 600 Vac