EATON E2LE3400MWA06U66 | BJ2TWT

EATON E2LE3400MWA06U66 Molded Case Circuit Breaker, Type E2Le, 500-2500A, 3-Pole, 400A, 600 Vac, 250 Vdc

Item: BJ2TWT Model: E2LE3400MWA06U66
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amperage Rating400A
Auxiliary Switch1A-1B Rear With Right Pigtail
Circuit Breaker Frame TypeComplete Breaker
Circuit Breaker TypeE2LE
ClassMining
FrameL
Height8 1/4"
Interrupt Rating22 kAIC at 250V DC, 65 kAIC at 240V AC, 35 kAIC at 480V AC, 25 kAIC at 600V AC
Length4.06"
Number Of Poles3
Trip Rating500-2500A
Trip TypeInterchangeable Magnetic Only
Undervoltage Release120V AC
Voltage600V AC/250V DC
Width8 1/4"

Shipping Info:

Ship weight (kg) 9
Ship height (cm)20.96
Ship length (cm)10.31
Ship width (cm)20.96
Country of OriginUS

Product Variants

ProductModelCircuit Breaker TypeNumber Of PolesVoltageTypePrice
EATON E2LE34002WA06U66 | BJ2TWK E2LE34002WA06U66E2LE3600V AC/250V DCSpecialty Complete-
RFQ
EATON E2LE34002W | BJ2TWP E2LE34002WE2LE3600V AC/250V DCSpecialty Complete€11,587.46
EATON E2LE34002WU66 | BJ2TWQ E2LE34002WU66E2LE3600V AC/250V DCSpecialty Complete€13,518.70
EATON E2LE3400M2WU66 | BJ2TWR E2LE3400M2WU66E2LE3600V AC/250V DCSpecialty Complete€13,490.28
EATON E2LE3400MW | BJ2TWU E2LE3400MWE2LE3600V AC/250V DCSpecialty Complete€11,587.46
EATON E2LE3400WA06 | BJ2TWV E2LE3400WA06E2LE3600V AC/250V DCSpecialty Complete€12,420.57
EATON E2LE36002W | BJ2TWW E2LE36002WE2LE3600V AC/250V DCSpecialty Complete€6,032.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E2LE3400MWA06U66 Molded Case Circuit Breaker, Type E2Le, 500-2500A, 3-Pole, 400A, 600 Vac, 250 Vdc