EATON E2L3400T | BJ2TUD

EATON E2L3400T Thermal Magnetic Molded Case Circuit Breaker Trip Unit, 3P, 400A, L Frame

Item: BJ2TUD Model: E2L3400T
In Stock

Get it by Thursday, Jun 12

€2,580.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker Trip Unit
Amps Rating400A
Circuit Breaker Frame TypeTrip Unit
Circuit Breaker TypeE2L
ClassMining
FrameL
Height5 1/2"
Interrupt Rating65 KAIC at 240V AC, 25 KAIC at 600V AC, 35 KAIC at 480V AC, 22 KAIC at 250V DC
Length4"
Number Of Poles3
Trip Rating2000-4000A
Trip TypeInterchangeable Thermal-magnetic
TypeSpecialty Trip Unit Only
Voltage Rating600V AC/250V DC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width4"

Shipping Info:

Ship weight (kg) 1.17
Ship height (cm)13.97
Ship length (cm)10.16
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON E2L3300T | BJ2TUC E2L3300TE2L3300T€2,580.66
EATON E2L3350T | BJ2TUF E2L3350TE2L3350T€2,580.66
EATON E2L3500T | BJ2TUW E2L3500TE2L3500T-
RFQ
EATON E2L3600TL | BJ2TVU E2L3600TLE2L3600TL€4,970.13
EATON E2L3600TMP | BJ2TVW E2L3600TMPE2L3600TMP€4,970.13
EATON E2L3600TM | BJ2TVY E2L3600TME2L3600TM€5,051.60
EATON E2L3600TMX | BJ2TVZ E2L3600TMXE2L3600TMX€2,580.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E2L3400T Thermal Magnetic Molded Case Circuit Breaker Trip Unit, 3P, 400A, L Frame
€2,580.66 /unit