DIXON 400AWSPSS Socket Weld Adapter, 4 Inch Size, 316 Stainless Steel

Item: AL2XNL Model: 400AWSPSS
Limited Availability
€265.16 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Weld Adapter
Break Quantity0
Connection Size4" x 4"
Connection TypeMale Fitting x Socket Weld
Diameter4 3/4"
For Use WithSCH 40 Pipe
GenderMale
GradeGrade 316
Length3 1/8"
MaterialStainless Steel
Pressure Rating100 psi
TypeAdapter
Weight4.07 lbs.

Shipping Info:

Ship weight (kg) 1.8315
Ship length (cm)8.03
Country of OriginUS

Product Variants

ProductModelConnection TypePrice
DIXON 300AWSPSS | AK2UBV 300AWSPSSMale Fitting x Socket Weld€158.49
DIXON 75AWSPSS | AL8GHE 75AWSPSSMale Fitting x Socket Weld€97.09
DIXON 600AWSPAL | AM3LKL 600AWSPALMale Fitting x Socket Weld€126.30
DIXON 400DWSPSS | AM7FWG 400DWSPSSFemale Fitting x Socket Weld€283.18
DIXON 600AWSPSS | AN7ZEU 600AWSPSSMale Fitting x Socket Weld€367.69
DIXON 100AWSPSS | AN8BWL 100AWSPSSSocket Weld x Male Fitting€91.26
DIXON 200AWSPSS | BX6JDD 200AWSPSSMale Fitting x Socket Weld€102.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON 400AWSPSS Socket Weld Adapter, 4 Inch Size, 316 Stainless Steel
€265.16 /unit