EATON E22TB3X4A | BJ2QRB

EATON E22TB3X4A Pushbutton, 22.5 mm, Illuminated, Momentary, Green Actuator, Black Bezel

Item: BJ2QRB Model: E22TB3X4A
In Stock

Get it by Tuesday, Jun 10

€337.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
Actuator ColorGreen
Actuator MaterialPlastic
Actuator TypeExtended
Bezel ColorBlack
Contact Configuration1 NO
Height2"
IlluminationIlluminated
Lamp Module TypeIncandescent, Full Voltage
Length3 1/2"
Light Unit Voltage24V AC/DC
Max. Lamp Voltage24V
Min. Lamp Voltage24V
Nema Enclosure RatingNEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Operating ModeMomentary
Type22.5 mm, Non-metallic Heavy-Duty
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width2 1/2"

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)5.08
Ship length (cm)8.89
Ship width (cm)6.35
HS code8536.50
Country of OriginDO

Product Variants

ProductModelIp RatingMaterialHeightSizeDiameterNema RatingPrice
EATON EM22G2 | BH9DUV EM22G2--1"22.5 mm--€454.40
EATON EM22H9 | BH9DUY EM22H9IP65-0.01"22.5 mm---
RFQ
EATON EM22H0 | BH9DVA EM22H0IP65-0.01"22.5 mm--€23.07
EATON EM22KF4 | BH9DVE EM22KF4-Metal0.01"--Nema 3, Nema 3R, Nema 4, Nema 4X, Nema 12, Nema 13€296.65
EATON EM22H3 | BH9DVG EM22H3IP65-0.01"22.5 mm--€22.33
EATON EM22H2 | BH9DVM EM22H2IP65-1 1/2"22.5 mm--€20.18
EATON EM22N9 | BH9DVP EM22N9--0.01"22.5 mm--€63.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E22TB3X4A Pushbutton, 22.5 mm, Illuminated, Momentary, Green Actuator, Black Bezel
€337.82 /unit