Flat Shipping

Flat Shipping at €24.99 + VAT

AIR HANDLER 499J50 Mini-Pleat Air Filter, 20x20x2 Nominal Filter Size, Synthetic, Plastic, No Header | CN8DMN

AIR HANDLER 499J50 Mini-Pleat Air Filter, 20x20x2 Nominal Filter Size, Synthetic, Plastic, No Header

Item: CN8DMN Model: 499J50
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€108.82 /unit
This product can only be shipped in multiples of 6
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Filter
Actual Depth1 7/8"
Actual Filter Size19 1/2" x 19 1/2" x 1 7/8"
Actual Height19 1/2"
Actual Width19 1/2"
Air Filter Header TypeNo Header
Air Flow @ 300 Fpm833 CFM
Air Flow @ 500 Fpm1389 CFM
Air Flow @ 625 Fpm1736 CFM
Filters OutCooking Oil, Copier Toner, Droplet Nuclei (Sneeze), Insecticide Dust, MERV 13-16 All Bacteria, Most Face Power, Most Smoke, Most Tobacco Smoke, Paint Pigments
Frame/header MaterialPlastic
Gasket LocationTwo Sides
Gasket MaterialRubber
Initial Resistance @ 300 Fpm0.22 in. wc
Initial Resistance @ 500 Fpm0.4 in. wc
Initial Resistance @ 625 Fpm0.65 in. wc
Max. Temp.160°F
Max. Velocity625 FPM
Media Area35 sq. ft.
Media ColorWhite
Media MaterialSynthetic
Media Separator ConstructionGlue
Nominal Depth2"
Nominal Filter Size2" x 20" x 20"
Nominal Height20"
Nominal Width20"
Performance RatingMERV 14
Recommended Final Resistance1.5 in. wc
StyleBox
Frame Or Header MaterialPlastic
StandardsASHRAE 52.2-2015, UL900
Style - Air FiltersBox

Shipping Info:

Ship weight (kg) 1.215
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelNominal DepthNominal HeightNominal WidthPerformance RatingAir Filter Header TypeGasket LocationNominal Filter SizeMax. Temp.Price
AIR HANDLER 20HN73 Minipleat Air Filter 500cfm 24 x 12 x 12 | AF6RZK 20HN7311 1/2"12"24"----150°F€230.46
AIR HANDLER 33NR88 Minipleat Air Filter 24 x 24 x 6 Merv 16 | AG3NAK 33NR886"24"24"----150°F€264.30
AIR HANDLER 33NR89 Minipleat Air Filter 12 x 24 x 6 Merv 14 | AG3NAL 33NR896"12"24"----150°F€231.58
AIR HANDLER 33NR90 Minipleat Air Filter 24 x 24 x 6 Merv 16 | AG3NAM 33NR906"24"24"----150°F€280.11
AIR HANDLER 33NR91 Minipleat Air Filter 12 x 24 x 6 Merv 16 | AG3NAN 33NR916"12"24"----150°F€219.69
AIR HANDLER 33NR92 Minipleat Air Filter 24 x 24 x 6 Merv 11 | AG3NAP 33NR926"24"24"----150°F€266.30
AIR HANDLER 33NR93 Minipleat Air Filter 12 x 24 x 6 Merv 11 | AG3NAQ 33NR936"12"24"----150°F€219.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AIR HANDLER 499J50 Mini-Pleat Air Filter, 20x20x2 Nominal Filter Size, Synthetic, Plastic, No Header
€108.82 /unit