EATON EM22H2 | BH9DVM

EATON EM22H2 Illuminated Pushbutton, 25 Mm Indicating Light, Metallic, Ip65, Red, Plastic

Item: BH9DVM Model: EM22H2
In Stock

Get it by Wednesday, Jun 11

€20.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
Actuator MaterialZinc
BezelChrome
Height1 1/2"
IlluminationIlluminated
Ip RatingIP65
Lamp Module TypeNo Light Unit
Length5"
Lens ColorRed
Lens TypePlastic
Nema Enclosure RatingNEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
NotesLight Unit Not Included
SeriesEM22 Series
Size22.5 mm
Type25 mm Indicating Light
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width4"

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)3.81
Ship length (cm)12.7
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelIp RatingMaterialHeightSizeDiameterNema RatingPrice
EATON EM22G2 | BH9DUV EM22G2--1"22.5 mm--€454.40
EATON EM22H9 | BH9DUY EM22H9IP65-0.01"22.5 mm---
RFQ
EATON EM22H0 | BH9DVA EM22H0IP65-0.01"22.5 mm--€23.07
EATON EM22KF4 | BH9DVE EM22KF4-Metal0.01"--Nema 3, Nema 3R, Nema 4, Nema 4X, Nema 12, Nema 13€296.65
EATON EM22H3 | BH9DVG EM22H3IP65-0.01"22.5 mm--€22.33
EATON EM22N9 | BH9DVP EM22N9--0.01"22.5 mm--€63.59
EATON EM22K53 | BH9DVQ EM22K53--0.01"---€289.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON EM22H2 Illuminated Pushbutton, 25 Mm Indicating Light, Metallic, Ip65, Red, Plastic
€20.18 /unit