EATON E22HV3X8 | BJ2QGF

EATON E22HV3X8 Pushbutton, Standard Actuator Lens, Incandescent, Indicating Light, Green, 120 V

Item: BJ2QGF Model: E22HV3X8
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
Height0.01"
Lamp Module TypeIncandescent
Length0.01"
Lens ColorGreen
Light Unit Voltage120V
Nema RatingNema 3, Nema 3R, Nema 4, Nema 4X, Nema 12, Nema 13
TypeStandard Lens
Warranty1 yr.
Width0.01"

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.03
Ship length (cm)0.03
Ship width (cm)0.03
HS code8531.80
Country of OriginBR

Product Variants

ProductModelIp RatingMaterialHeightSizeDiameterNema RatingPrice
EATON EM22G2 | BH9DUV EM22G2--1"22.5 mm--€454.40
EATON EM22H9 | BH9DUY EM22H9IP65-0.01"22.5 mm---
RFQ
EATON EM22H0 | BH9DVA EM22H0IP65-0.01"22.5 mm--€23.07
EATON EM22KF4 | BH9DVE EM22KF4-Metal0.01"--Nema 3, Nema 3R, Nema 4, Nema 4X, Nema 12, Nema 13€296.65
EATON EM22H3 | BH9DVG EM22H3IP65-0.01"22.5 mm--€22.33
EATON EM22H2 | BH9DVM EM22H2IP65-1 1/2"22.5 mm--€20.18
EATON EM22N9 | BH9DVP EM22N9--0.01"22.5 mm--€63.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E22HV3X8 Pushbutton, Standard Actuator Lens, Incandescent, Indicating Light, Green, 120 V