Flat Shipping

Flat Shipping at €24.99 + VAT

DREMEL MM389 Cutting Blade Set, 5 Blades, Cutting Blade, Cut And Notch Drywall/Metal/Plastic/Wood | CP3UHH

DREMEL MM389 Cutting Blade Set, 5 Blades, Cutting Blade, Cut And Notch Drywall/Metal/Plastic/Wood

Item: CP3UHH Model: MM389Cross Ref: 44M713
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€49.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlade Set
Blade Length1 1/4", 1 1/2", 3"
Blade ShapeRound, Straight
Blade TypeEnd Cut
Blade Width1 1/4", 1 1/2", 3"
Connection StyleUniversal Open Back
Includes CaseNo
Materials CutCut And Notch Drywall, Metal, Plastics, Wood
Maximum Oscillations Per Minute21000
Number Of Blades5
Primary Material ApplicationCut And Notch Drywall, Metal, Plastic, Wood

Shipping Info:

Ship weight (kg) 0.2835
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DREMEL MM389 Cutting Blade Set, 5 Blades, Cutting Blade, Cut And Notch Drywall/Metal/Plastic/Wood
€49.22 /unit