EATON E10E120DS | BJ2PYD

EATON E10E120DS Toggle Switch, Ac Rated On/Off, 125 VAC, 28 VDC, 20A, 3/4 Hp Power Rating, Spdt Contact

Item: BJ2PYD Model: E10E120DS
In Stock

Get it by Tuesday, Jun 10

€13.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemToggle Switch
Bushing Length0.47"
Height0.3"
Length6"
Lever Length0.688"
Rating20A at 125V, 10A at 250V, 3/4 hp at 50V
SeriesSeries E10
Switch TypeToggle Switch
TerminalsScrew
Throw TypeDouble-throw
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width4 1/2"

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)0.76
Ship length (cm)15.24
Ship width (cm)11.43
Country of OriginUS

Product Variants

ProductModelTerminalsHeightSwitch TypePrice
EATON E10E220DS | BJ2PXY E10E220DSScrew2/5"Toggle Switch€20.49
EATON E10E120AL | BJ2PXZ E10E120ALSolder Lug1 1/4"Toggle Switch€11.25
EATON E10E120AS | BJ2PYA E10E120ASScrew2.1"Toggle Switch€17.66
EATON E10E120ES | BJ2PYB E10E120ESScrew2"Toggle Switch€12.32
EATON E10E120AP | BJ2PYC E10E120APSpade0.3"Toggle Switch€17.27
EATON E10E220ES | BJ2PYE E10E220ESScrew2.1"Toggle Switch€14.51
EATON E10E220AL | BJ2PYF E10E220ALSolder Lug2.3"Toggle Switch€11.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E10E120DS Toggle Switch, Ac Rated On/Off, 125 VAC, 28 VDC, 20A, 3/4 Hp Power Rating, Spdt Contact
€13.84 /unit