BOSTON GEAR SSF721-10K-B7-GS1 Speed Reducer C-face 56c 10 1 | AD3GZW 3ZGG2

BOSTON GEAR SSF721-10K-B7-GS1 Speed Reducer C-face 56c 10 1

Item: AD3GZW Model: SSF721-10K-B7-GS1Cross Ref: 3ZGG2
In Stock

Get it by Thursday, Jun 12

€3,327.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpeed Reducer
BaseOptional
Base TypeOptional
Bearing TypeTapered Roller
Bore Dia.5/8"
DutyWashdown
Frame56C
Gear MaterialSteel
Gear TypeWorm
GradeGrade 316
Housing MaterialStainless Steel
Input Rpm1750 RPM
MaterialStainless Steel
Max. Input Hp1 hp
Mounting TypeAny Position
Nominal Output Rpm175 RPM
Number Of Stages1
Output Shaft Dia.1"
Output Shaft Height2.281"
Output Torque @ 1/40 Hp3600 lbs.-in.
Overall Length8 3/25"
Overhung Load700 lbs.
Pinion MaterialHardened Steel
RotationForward, Reversible
Seal TypeDouble Lip
Shaft OrientationRight Angle
Single/double OutputLeft Single Output
Solid/hollow Output ShaftSolid
Speed Reducer TypeC Face
Worm Center Distance2.06"
Worm Gear MaterialBronze

Shipping Info:

Ship weight (kg) 12.231
Ship height (cm)25.15
Ship length (cm)20.62
Ship width (cm)25.4
HS code8483405050
Country of OriginUS

Product Variants

ProductModelWorm Center DistanceOverhung LoadMax. Input HpGear RatioNominal Output RpmOutput Shaft Dia.Housing MaterialSingle/double OutputPrice
BOSTON GEAR F710-50-B4-G Speed Reducer C-face 42cz 50 1 | AB2BVB 1L237 F710-50-B4-G1"150 lbs.4/25 hp50135 RPM1/2"Cast IronSingle Output€758.11
BOSTON GEAR F710-40-B4-G Speed Reducer C-face 42cz 40 1 | AB2BVC 1L238 F710-40-B4-G1"150 lbs.4/25 hp40144 RPM1/2"Cast IronSingle Output€776.48
BOSTON GEAR F710-30-B4-G Speed Reducer C-face 42cz 30 1 | AB2BVD 1L239 F710-30-B4-G1"150 lbs.4/25 hp30158 RPM1/2"Cast IronSingle Output€810.74
BOSTON GEAR F710-20-B4-G Speed Reducer C-face 42cz 20 1 | AB2BVE 1L240 F710-20-B4-G1"150 lbs.1/4 hp20188 RPM1/2"Cast IronSingle Output€758.11
BOSTON GEAR F710-15-B4-G Speed Reducer C-face 42cz 15 1 | AB2BVF 1L241 F710-15-B4-G1"150 lbs.1/4 hp151117 RPM1/2"Cast IronSingle Output€762.83
BOSTON GEAR F710-10-B4-G Speed Reducer C-face 42cz 10 1 | AB2BVG 1L242 F710-10-B4-G1"150 lbs.3/10 hp101175 RPM1/2"Cast IronSingle Output€758.11
BOSTON GEAR F710-5-B4-G Speed Reducer C-face 42cz 5 1 | AB2BVH 1L243 F710-5-B4-G1"150 lbs.3/10 hp51350 RPM1/2"Cast IronSingle Output€802.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR SSF721-10K-B7-GS1 Speed Reducer C-face 56c 10 1
€3,327.25 /unit