EATON DT462URK | BJ2PJM

EATON DT462URK Heavy Duty Non-Fused Safety Switch, Double-Throw, 60A, 4-Pole, Four-Wire, 600 Vac, 250 Vdc

Item: BJ2PJM Model: DT462URK
In Stock

Get it by Wednesday, Jun 11

€9,456.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Switch
Amps60A
Enclosure MaterialGalvanized Steel
Fuse ConfigurationNon Fusible
Length11.19"
Nema Enclosure RatingNEMA 3R
NotesWarning! Switch Is Not Approved For Service Entrance. Field Installable Neutral Kit Is Not Available. If A Neutral Is Required, Order The Catalog Number Shown In The Table With The (N) Suffix.
Number Of Poles4
Number Of Wires4
Product Height25"
Product NameEaton Heavy Duty Double-throw Non-fused Safety Switch
Product Width17.69"
TypeHeavy Duty, Double Throw
Voltage600V AC/250V DC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.

Shipping Info:

Ship weight (kg) 20.25
Ship height (cm)63.5
Ship length (cm)28.42
Ship width (cm)44.93
Country of OriginUS

Product Variants

ProductModelAmpsVoltageNumber Of PolesHpPrice
EATON DT221URK | BJ2MVY DT221URK30A240V AC/250V DC2-€2,021.25
EATON DT221UGK | BJ2MWA DT221UGK30A240V AC/250V DC2-€648.13
EATON DT222UGK | BJ2MWE DT222UGK60A240V AC/250V DC2-€2,219.81
EATON DT222URK | BJ2MWQ DT222URK60A240V AC/250V DC2--
RFQ
EATON DT223UGK | BJ2MWV DT223UGK100A240V AC/250V DC2-€3,143.05
EATON DT223URK | BJ2MXC DT223URK100A240V AC/250V DC2--
RFQ
EATON DT224UGK | BJ2MXT DT224UGK200A240V AC/250V DC2-€4,302.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON DT462URK Heavy Duty Non-Fused Safety Switch, Double-Throw, 60A, 4-Pole, Four-Wire, 600 Vac, 250 Vdc
€9,456.30 /unit