EATON DT221URK | BJ2MVY

EATON DT221URK Heavy Duty Non-Fused Safety Switch, Double-Throw, 30A, 2-Pole, Two-Wire, 240 Vac, 250 Vdc

Item: BJ2MVY Model: DT221URK
In Stock

Get it by Tuesday, Jun 10

€2,021.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Switch
Amps30A
Enclosure MaterialGalvanized Steel
Fuse ConfigurationNon Fusible
Length11.19"
Nema Enclosure RatingNEMA 3R
Number Of Poles2
Number Of Wires2
Product Height25.02"
Product NameEaton Heavy Duty Double-throw Non-fused Safety Switch
Product Width11.95"
TypeHeavy Duty, Double Throw
Voltage240V AC/250V DC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.

Shipping Info:

Ship weight (kg) 14.85
Ship height (cm)63.55
Ship length (cm)28.42
Ship width (cm)30.35
Country of OriginUS

Product Variants

ProductModelAmpsVoltageNumber Of PolesHpPrice
EATON DT221UGK | BJ2MWA DT221UGK30A240V AC/250V DC2-€648.13
EATON DT222UGK | BJ2MWE DT222UGK60A240V AC/250V DC2-€2,219.81
EATON DT222URK | BJ2MWQ DT222URK60A240V AC/250V DC2--
RFQ
EATON DT223UGK | BJ2MWV DT223UGK100A240V AC/250V DC2-€3,143.05
EATON DT223URK | BJ2MXC DT223URK100A240V AC/250V DC2--
RFQ
EATON DT224UGK | BJ2MXT DT224UGK200A240V AC/250V DC2-€4,302.03
EATON DT224UGK-FB | BJ2MYB DT224UGK-FB200A240V AC/250V DC2-€4,202.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON DT221URK Heavy Duty Non-Fused Safety Switch, Double-Throw, 30A, 2-Pole, Two-Wire, 240 Vac, 250 Vdc
€2,021.25 /unit