SPEARS VALVES 2733-040 | CC7HNM

SPEARS VALVES 2733-040 Diaphragm Valve, Flanged, FKM, 4 Size, PVC

Item: CC7HNM Model: 2733-040
In Stock

Get it by Monday, Jun 16

€3,301.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDiaphragm Valve
ColorGray
Connection TypeFlanged
Diaphragm MaterialViton
Nominal Size4"
Valve TypeDiaphragm Valve
Weight2.59 lbs.

Shipping Info:

Ship weight (kg) 12.0825
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelDiaphragm MaterialConnection TypePrice
SPEARS VALVES 2733-005 | CC7HMH 2733-005FKMFlanged€456.11
RFQ
SPEARS VALVES 2733-025 | CC7HMK 2733-025--€1,868.71
RFQ
SPEARS VALVES 2733-007 | CC7HMN 2733-007FKMFlanged€652.78
RFQ
SPEARS VALVES 2733-012 | CC7HMP 2733-012FKMFlanged€800.97
RFQ
SPEARS VALVES 2733-015 | CC7HMR 2733-015FKMFlanged€1,099.31
RFQ
SPEARS VALVES 2733-030 | CC7HMV 2733-030VitonFlanged€2,428.91
RFQ
SPEARS VALVES 2733-020 | CC7HMY 2733-020VitonFlanged€1,252.07
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 2733-040 Diaphragm Valve, Flanged, FKM, 4 Size, PVC
€3,301.78 /unit