EATON DT368FGK | BJ2PFA

EATON DT368FGK Heavy Duty Double-Throw Safety Switch, 1200A, Class L Fuse, 3-Pole, Two-Wire, 600 V

Item: BJ2PFA Model: DT368FGK
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Switch
Amps1200A
Enclosure MaterialSteel
Fuse Class ProvisionClass L Fuses
Fuse ConfigurationFusible Without Neutral
Length43.82"
Nema Enclosure RatingNEMA 1
Number Of Poles3
Number Of Wires2
Product Height80.77"
Product NameEaton Heavy Duty Double-throw Safety Switch
Product Width25.62"
SeriesK-Series
Switch TypeDouble Throw
Switch Type 2Heavy Duty
TypeHeavy Duty, Double Throw
Voltage600V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight501 lbs.

Shipping Info:

Ship weight (kg) 225.45
Ship length (cm)111.3
Ship width (cm)65.07
Country of OriginUS

Product Variants

ProductModelAmpsVoltageNumber Of PolesSwitch TypePrice
EATON DT224FRK | BJ2MWZ DT224FRK200A240V2Double Throw€11,858.88
EATON DT224FGK | BJ2MXF DT224FGK200A240V2Double Throw€8,748.88
EATON DT224NGK | BJ2MXM DT224NGK200A240V2Double Throw€10,441.06
EATON DT224NRK | BJ2MXR DT224NRK200A240V2Double Throw€11,953.22
RFQ
EATON DT226NGK | BJ2MYY DT226NGK600A240V2Double Throw-
RFQ
EATON DT226FRK | BJ2MYZ DT226FRK600A240V2Double Throw-
RFQ
EATON DT226FRKR | BJ2MZB DT226FRKR600A240V2Double Throw-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON DT368FGK Heavy Duty Double-Throw Safety Switch, 1200A, Class L Fuse, 3-Pole, Two-Wire, 600 V